Shop All Single Pole Devices
Leviton
Electrical Connector Assembly 16 Srs Multi-Way Con Wht
Mfr # 16A23-UW
Zoro # G5688576
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 1-Pole Cam Type Taper Nose
- Series 16
- Amps AC/DC 300/400AC/DC
- NEMA Rating 3R, 4X, 12
- Single Pole Device Style Taper Nose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 16A23-UW
- Zoro # G5688576
- UPC # 78477712955
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Length | 9.00 in |
Width | 12 in |
Height | 7.2500 in |
Dimensions | 6.05 in L x 6.27 in W |
Description
16 Series Multi-Way Connector, Cam-Type, Taper Nose, Male-Female-Female-Female, 3-Fer, 400 Amp. White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Indicator Light, Blue, 12VDC, Size: 10mm Mounting dia (24M096)
- EATON BUSSMANN Spare Fuse Cabinet, 5 cu. ft. (SFC-FUSE-CAB)
- MONOPRICE Ethernet Cable, Cat 6, Black, 0.5 ft. (7498)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 230 V AC, 9 A (LC1D09P7)
- LEVITON Electrical Connector Assembly 18 Series Mle Plug 2 0 - 4 0 Black (18D24-UE)
- LEVITON Angled Receptacle, Grn, Taper Nose, 2/0-4/0 (16R28-UG)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UR)
- LEVITON Angled Recptcle, Blk, Taper Nose, Female (16R28-UE)
- LEVITON Electrical Connector Assembly 18 Series Fml Plug 2 0 - 4 0 Black (18D33-UE)
- LEVITON Angled Recptcle, Red, Taper Nose, Male (16R27-UR)
- HUBBELL Receptacle, Stud, Grn, Female, Taper (HBL15FRSGN)
- Leviton Single Pole Devices