Shop All Single Pole Devices
Leviton
ELECTRICAL CONNECTOR ASSEMBLY 16 SRS ML RECEP 2-4/0 ORG
Mfr # 16R19-UO
Zoro # G4048862
product price: $74.79
/ea
$74.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 90 deg Cam Type Male
- Series 16 Series
- NEMA Rating Type 3R
- Cable Range 2 to 4/0 AWG
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 16R19-UO
- Zoro # G4048862
- UPC # 78477858011
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Width | 10 in |
Length | 5.50 in |
Height | 7.2500 in |
Dimensions | 2.28 in L |
Wire Size | 2 to 4/0 |
Details
Type | 90 deg Cam Type Male |
Series | 16 Series |
NEMA Rating | Type 3R |
Cable Range | 2 to 4/0 AWG |
Color | Orange |
Voltage Rating | 600 |
Male/Female | Male |
Standards | 1691, 508 to 35k A / 600V Short Circuit Current Rating |
Conductor Material | Brass |
Current Rating | 400 Amp |
Application | Motor, Generator Splices, Mining, Construction Sites, Commercial, Navy Shipbuilding, Repair, Ot |
Temperature Rating | 86 |
Housing Material | Santroprene TPV |
Mounting Type | Panel |
Standard | UL:Â 1691 |
Connection Type | Tapped Terminal |
Amperage Rating | 400 |
Number of Conductors | 1 |
Specifications | 1-Conductor, Half Round with Tapped Hole Terminal |
Description
16 Series Single Pole Cam Type Male Panel Mount Receptacle, 90-Degree, Half Round w/ Tapped Hole, Cable Size #2 - 4/0, Max Amp 400A - Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Grounding Bushing, 1-1/2"L, 1-1/2" Conduit (1216)
- SQUARE D Reversing Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, No Auxiliary Contacts (8736SDO2V02S)
- 3M Shrink Tubing, 1.45in ID, Black, 4-1/2in (QI-10/37-270)
- ZORO SELECT Strut Chan, 4ft.L, 304 Stnlss Steel, 14 ga. (FS-500 ST4 48.00)
- LEVITON Angled Recptcle, Grn, Taper Nose, 2/0-4/0 (16R27-UG)
- LEVITON Electrical Connector Assembly 18 Series Fml Plug 2 0 - 4 0 Green (18D33-UG)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UB)
- LEVITON Female Connectr, Grn, Taper Nose, 300Ac/Dc (16D33-UG)
- LEVITON Angled Receptcle, Wht, 2/0-4/0, Taper Nose (16R27-UW)
- LEVITON Electrical Connector Assembly 18 Series Fml Plug 2 0 - 4 0 Black (18D33-UE)
- LEVITON Electrical Connector Assembly 18 Series Mle Plug 2 0 - 4 0 Black (18D24-UE)
- Leviton Single Pole Devices