Shop All Single Pole Devices
Leviton
ELECTRICAL CONNECTOR ASSEMBLY 16 SRS ML REC TPR 0.75IN SHLD 400A YLW
Mfr # 16R31-XY
Zoro # G4074656
$50.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Panel Receptacle
- NEMA Rating Type 3R
- Terminal Connection Threaded Stud
- Cable Range 2 to 4/0 AWG
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 16R31-XY
- Zoro # G4074656
- UPC # 78477939109
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Width | 10 in |
Height | 7.2500 in |
Length | 5.50 in |
Details
Type | Panel Receptacle |
NEMA Rating | Type 3R |
Terminal Connection | Threaded Stud |
Cable Range | 2 to 4/0 AWG |
Color | Yellow |
Male/Female | Male |
Conductor Material | Brass |
Standards | 1691, 508 to 35k A / 600V Short Circuit Current Rating |
Mounting | Panel |
Current Rating | 400 Amp |
Application | Industrial, Sports, Entertainment and Movie Industry, Theme Parks and Carnival Equipment, Conce |
Number of Poles | 1 |
Standard | UL:Â 1691 |
Number of Conductors | 1 |
Description
16 Series Single Pole Cam Type Male Panel Receptacle Taper Nose, Special 0.75" Extended Shoulder, 1.25" Threaded Stud, Yellow, 600 Volts, Rated Up To 400 Amperes Continuous Cable Range - #2 - 4/0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAC Generac 7028 - Fascia for Air Cooled Generator - Gray (7028)
- ANCOR White 6 AWG Tinned Copper Wire - 25' (112702)
- APPLETON ELECTRIC 1 -Gang Vertical Weatherproof Cover, 2-13/16" W, 4-9/16" H (FSK-1VS)
- MULBERRY Number of Gangs: 2 Steel, Semi-Gloss Finish, White (86802)
- LEVITON Angled Receptacle, Blk, Male, 3R, 4X, 12K (16R29-UE)
- LEVITON Female Connectr, Blu, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UB)
- LEVITON Female Connectr, Red, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UR)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UB)
- LEVITON Cabled Paralleling Tee, Blk, Female, Taper (16A31-UE)
- LEVITON Angled Recptcle, Red, Taper Nose, Male (16R27-UR)
- HUBBELL Receptacle, Orng, Female, 4-4/0, Taper Nose (HBLFRO)
- Leviton Single Pole Devices