Shop All Single Pole Devices
Leviton
ELECTRICAL CONNECTOR ASSEMBLY 16 SRS ML REC TPR 0.75IN SHLD 400A WHT
Mfr # 16R31-XW
Zoro # G4075828
product price: $50.25
/ea
$50.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Panel Receptacle
- NEMA Rating Type 3R
- Terminal Connection Threaded Stud
- Cable Range 2 to 4/0 AWG
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 16R31-XW
- Zoro # G4075828
- UPC # 78477939000
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Height | 7.2500 in |
Length | 5.50 in |
Width | 10 in |
Details
Type | Panel Receptacle |
NEMA Rating | Type 3R |
Terminal Connection | Threaded Stud |
Cable Range | 2 to 4/0 AWG |
Color | White |
Male/Female | Male |
Mounting | Panel |
Conductor Material | Brass |
Standards | 1691, 508 to 35k A / 600V Short Circuit Current Rating |
Current Rating | 400 Amp |
Application | Industrial, Sports, Entertainment and Movie Industry, Theme Parks and Carnival Equipment, Conce |
Number of Conductors | 1 |
Standard | UL:Â 1691 |
Number of Poles | 1 |
Description
16 Series Single Pole Cam Type Male Panel Receptacle Taper Nose, Special 0.75" Extended Shoulder, 1.25" Threaded Stud, White, 600 Volts, Rated Up To 400 Amperes Continuous Cable Range - #2 - 4/0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Adhesive Lined Heat Shrink Tubing (ALT) - 3/4" x 12" - 4-Pack - Red (306624)
- EATON BUSSMANN UL Class Fuse, CF Class, TCF Series, Time-Delay, 45A, 600V AC, Indicating (TCF45)
- 3M 8 AWG Nylon Ring Terminal 5/16" Stud PK200 (MN8-516RK)
- D-LINE Floor Cable Cover, 1 Channel, 6 ft. (US/FC68B)
- LEVITON Cabled Paralleling Tee, Blk, Female, Taper (16A31-UE)
- LEVITON Electrical Connector Assembly 18 Series Fml Plug 2 0 - 4 0 Green (18D33-UG)
- LEVITON Angled Receptacle, Grn, Taper Nose, 2/0-4/0 (16R28-UG)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UB)
- LEVITON Male Plug 15 Series (15D21-UW)
- LEVITON Female Connectr, Red, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UR)
- HUBBELL Single Pole Connector, Female, Blue (HBLFBBL)
- Leviton Single Pole Devices