Shop All Single Pole Devices
Leviton
ELECTRICAL CONNECTOR ASSEMBLY 16 SRS ML REC TPR 0.75IN SHLD 400A RED
Mfr # 16R31-XR
Zoro # G4075916
$50.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Panel Receptacle
- NEMA Rating Type 3R
- Terminal Connection Threaded Stud
- Cable Range 2 to 4/0 AWG
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 16R31-XR
- Zoro # G4075916
- UPC # 78477939031
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Length | 5.50 in |
Width | 10 in |
Height | 7.2500 in |
Details
Type | Panel Receptacle |
NEMA Rating | Type 3R |
Terminal Connection | Threaded Stud |
Cable Range | 2 to 4/0 AWG |
Color | Red |
Male/Female | Male |
Mounting | Panel |
Standards | 1691, 508 to 35k A / 600V Short Circuit Current Rating |
Conductor Material | Brass |
Current Rating | 400 Amp |
Application | Industrial, Sports, Entertainment and Movie Industry, Theme Parks and Carnival Equipment, Conce |
Number of Poles | 1 |
Standard | UL:Â 1691 |
Number of Conductors | 1 |
Description
16 Series Single Pole Cam Type Male Panel Receptacle Taper Nose, Special 0.75" Extended Shoulder, 1.25" Threaded Stud, Red, 600 Volts, Rated Up To 400 Amperes Continuous Cable Range - #2 - 4/0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 2A, 250V AC, Non-Indicating (NON-2)
- ZSI SPN Loop Clamp, 1-1/2x1/2", 0.265" Hole (SPN-24SS)
- SCHNEIDER ELECTRIC Ovrload Relay, 4 to 6A, 3P, Class 20,690VAV (LR3D10L)
- HYDROMAXX 1/2 in. x 100 ft Flexible Corrugated Black HDPE NON Split Tubing Wire Loom (BHDPENS012100)
- LEVITON Cabled Paralleling Tee, Blk, Female, Taper (16A31-UE)
- LEVITON Angled Receptcle, Wht, 2/0-4/0, Taper Nose (16R27-UW)
- LEVITON Angled Recptcle, Blk, Taper Nose, Male (16R27-UE)
- LEVITON Cabled Triple Connector, Blk, Male, Taper (16A33-UE)
- LEVITON Male Plug 15 Series (15D21-UW)
- LEVITON Angled Recptcle, Blk, Taper Nose, Female (16R28-UE)
- LEVITON Male Detachable Plug 16 Ser (16D24-UGY)
- Leviton Single Pole Devices