Shop All Mechanical Lugs
Leviton
ELECTRICAL CONNECTOR ASSEMBLY 16 SRS ML PLUG CRMPD 1/0-2/0 RED
Mfr # 16D26-UR
Zoro # G5689416
product price: $35.39
/ea
$35.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.00 in
- Width 11 in
- Wire Size 1/0 to 2/0
- Max. Voltage 600 Volt
- Housing Material Santoprene TPV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 16D26-UR
- Zoro # G5689416
- UPC # 78477846056
- Country of Origin Mexico
- Category Mechanical Lugs
Dimensions
Length | 8.00 in |
Width | 11 in |
Wire Size | 1/0 to 2/0 |
Height | 7.2500 in |
Dimensions | 1.72 in Dia x 7.01 in L |
Description
Male Plug, Contact & Insulator, Cam-Type, Detachable, Crimped, 1/0 - 2/0 AWG, 300 Amp Max, 16 Series Taper Nose, Type 3R "While-in-Use" - Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 208/240VAC Non-Reversing Definite Purpose Contactor 2P 25A (6GNY8)
- WHITE-RODGERS 124-317111 Solenoid, Spdt, 36 (124-317111)
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 1/2" x 20FT- White (WL-ED-PE-050-20-WT)
- EATON Miniature Circuit Breaker, GHB Series 70A, 3 Pole, 277/480V AC (GHB3070)
- LEVITON ELECTRICAL CONNECTOR ASSEMBLY DURAPORT CORD CAT 6 UTP IND-IND 15' (D6720-15E)
- LEVITON Plug Lockng Ind 20A (09965-0PC)
- LEVITON Grounded Switch Tap Wht (C22-01470-00W)
- LEVITON Hinged Plug 15A-Org. (3W101-0OR)
- LEVITON Ground Connector Blk 15A (515CR-000)
- BURNDY Ground Connector, 8AWG, 1.49In (GB4C)
- BURNDY Insulated Multitap Connector, 2.64 In. L (BIBD2502)
- Leviton Lugs & Split Bolts