Shop All Single Pole Devices
Leviton
Electrical Connector Assembly 16 Srs Male Plug #6 - #2 Awg Blue
Mfr # 16D44-UB
Zoro # G6252024
product price: $42.45
/ea
$42.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cam-Type
- NEMA Rating Type 3R
- Terminal Connection Double Set Screw
- Color Blue
- Cable Range #6 to #2 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 16D44-UB
- Zoro # G6252024
- UPC # 78477720943
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Length | 8.00 in |
Width | 11 in |
Height | 7.2500 in |
Details
Type | Cam-Type |
NEMA Rating | Type 3R |
Terminal Connection | Double Set Screw |
Color | Blue |
Cable Range | #6 to #2 AWG |
Male/Female | Male |
Standards | 1691, 508 to 35k A / 600V Short Circuit Current Rating |
Conductor Material | Brass |
Current Rating | 190 Amp |
Application | Motor, Generator Splices, Mining, Construction Sites, Commercial, Navy Shipbuilding, Repair, Ot |
Standard | UL 1691 |
Number of Poles | 1 |
Description
Male Plug, Contact & Insulator, Cam-Type, Detachable, Double Set Screw Termination, #6 - #2 AWG, 190 Amp Continuous, 600 Volts, 16 Series Taper Nose, Type 3R "While-in-Use"-Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 38 A, Reversing: No (3RT20281AK60)
- BEA Logic Module, 3-Relay, Lexan (10BR3-X)
- BRASS ACCENTS Arts and Craft Single Switch, Number of Gangs: 1 Venetian Bronze Finish (M05-S5600-613VB)
- IFM AS Interface power distributor (E70588)
- LEVITON Female Connectr, Wht, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UW)
- LEVITON Angled Recptcle, Blk, Taper Nose, Male (16R27-UE)
- LEVITON Female Connectr, Grn, Taper Nose, 300Ac/Dc (16D33-UG)
- LEVITON Angled Recptcle, Red, Taper Nose, Male (16R27-UR)
- LEVITON Angled Receptacle, Blk, Male, 3R, 4X, 12K (16R29-UE)
- LEVITON Female Connectr, Blk, 1/0-4/0, Tpr, 400Ac/Dc (16D33-UE)
- HUBBELL Double Connector, 300/400AC/DC, Brn (HBLDFBN)
- Leviton Single Pole Devices