Shop All Single Pole Devices
Leviton
ELECTRICAL CONNECTOR ASSEMBLY 16 SRS FML PNL MNT REC 90 DEG YLW
Mfr # 16R20-UY
Zoro # G4043926
product price: $66.95
/ea
$66.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 90 deg Cam Type Female
- Series 16 Series
- NEMA Rating Type 3R
- Terminal Connection Double Set Screw
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 16R20-UY
- Zoro # G4043926
- UPC # 78477859872
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Height | 7.2500 in |
Length | 9.2500 in |
Dimensions | 2.28 in L |
Wire Size | 2 to 4/0 |
Details
Type | 90 deg Cam Type Female |
Series | 16 Series |
NEMA Rating | Type 3R |
Terminal Connection | Double Set Screw |
Color | Yellow |
Cable Range | 2/0 to 4/0 AWG |
Voltage Rating | 600 |
Male/Female | Male |
Standards | 1691, 508 to 35k A / 600V Short Circuit Current Rating |
Conductor Material | Brass |
Current Rating | 400 Amp |
Application | Industrial, Sports, Entertainment and Movie Industry, Theme Parks and Carnival Equipment, Conce |
Amperage Rating | 400 |
Specifications | 1-Conductor, Half Round with Tapped Hole Terminal |
Mounting Type | Panel |
Housing Material | Santroprene TPV |
Connection Type | Tapped Terminal |
Number of Conductors | 1 |
Temperature Rating | 86 |
Standard | UL:Â 1691 |
Description
16 Series Single Pole Cam Type Female Panel Mount Receptacle, 90-Degree, Half Round w/ Tapped Hole, Cable Size #2 - 4/0, Max Amp 400A - Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Thermal Unit, 5.84 to 6.39A (MSH7-3A)
- SCHNEIDER ELECTRIC Bimetallic Overload Relay 600V 24A Iec (LR3D22)
- L.H. DOTTIE L.H. Dottie 3/8'' Beam Clamp, 25PK (BK38)
- SIEMENS 120VAC Reversing Magnetic Contactor 3P 27A NEMA 1 (43DP32AF)
- LEVITON Electrical Connector Assembly 16 Series Male Plug 2 0 - 4 0 Black (16D24-UE)
- LEVITON Female Connectr, Red, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UR)
- LEVITON Angled Recptcle, Blk, Taper Nose, Male (16R27-UE)
- LEVITON Female Connectr, Blu, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UB)
- LEVITON Angled Recptcle, Grn, Taper Nose, 2/0-4/0 (16R27-UG)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UB)
- HUBBELL Connector, Double Set, Blk, Taper Nose, Male (HBL300MBK)
- Leviton Single Pole Devices