Shop All Single Pole Devices
Leviton
Electrical Connector Assembly 16 Srs Fml Plug 6 - #2 Awg Red
Mfr # 16D45-UR
Zoro # G6270407
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 1-Pole Cam Type Taper Nose While-in-Use
- Series 16 Series
- NEMA Rating NEMA 3R
- Color Red
- Voltage Rating 600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 16D45-UR
- Zoro # G6270407
- UPC # 78477725276
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Wire Size | 6 to 2 |
Dimensions | 1.72 in Dia x 6.85 in L |
Width | 11 in |
Length | 8.00 in |
Height | 7.2500 in |
Details
Type | 1-Pole Cam Type Taper Nose While-in-Use |
Series | 16 Series |
NEMA Rating | NEMA 3R |
Color | Red |
Voltage Rating | 600 |
Standard | UL 1691 |
Application | Industrial |
Connection Type | Double Set Screw |
Contact Material | Brass |
Amperage Rating | 190 |
Number of Poles | 1 |
Mounting Type | Threaded |
Housing Material | Santoprene TPV |
Description
Female Plug, Contact & Insulator, Cam-Type, Detachable, Double Set Screw Termination, #6 - #2 AWG, 190 Amp Continuous, 600 Volts, 16 Series Taper Nose, Type 3R "While-in-Use"-Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Timer, Digital, 120V, 15A, Plug In (HB880R)
- SCHNEIDER ELECTRIC Relay Socket, Standrd, Octal, 8 Pin, 2.40" L (8501NR51)
- ZORO SELECT Strut Channel, 304 SS, Standard (FS-500 ST4 12.00)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NO/1NC, Green (XB5AA35)
- LEVITON Angled Receptacle, Blk, Male, 3R, 4X, 12K (16R29-UE)
- LEVITON Angled Receptacle, Grn, Taper Nose, 2/0-4/0 (16R28-UG)
- LEVITON Female Connectr, Blk, 1/0-4/0, Tpr, 400Ac/Dc (16D33-UE)
- LEVITON Electrical Connector Assembly 18 Series Mle Plug 2 0 - 4 0 Black (18D24-UE)
- LEVITON Angled Recptcle, Red, Taper Nose, Male (16R27-UR)
- LEVITON Cabled Paralleling Tee, Blk, Female, Taper (16A31-UE)
- HUBBELL Receptacle, Blue, Female, Taper Nose, Double (HBL15FRBL)
- Leviton Single Pole Devices