Shop All Single Pole Devices
Leviton
Electrical Connector Assembly 16 Srs Fml Plug 6 - #2 Awg Org
Mfr # 16D45-UO
Zoro # G5676965
product price: $42.45
/ea
$42.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 1-Pole Cam Type Taper Nose While-in-Use
- Series 16 Series
- NEMA Rating Type 3R
- Terminal Connection Double Set Screw
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 16D45-UO
- Zoro # G5676965
- UPC # 78477721032
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Length | 8.00 in |
Width | 11 in |
Height | 7.2500 in |
Wire Size | 6 to 2 |
Dimensions | 1.72 in Dia x 6.85 in L |
Details
Type | 1-Pole Cam Type Taper Nose While-in-Use |
Series | 16 Series |
NEMA Rating | Type 3R |
Terminal Connection | Double Set Screw |
Color | Orange |
Cable Range | #6 to #2 AWG |
Voltage Rating | 600 |
Male/Female | Female |
Housing Material | Santoprene TPV |
Standards | 1691, 508 to 35k A / 600V Short Circuit Current Rating |
Conductor Material | Brass |
Current Rating | 190 Amp |
Application | Motor and Generator Splices, Mining and Construction Sites, Commercial and Navy Shipbuilding an |
Mounting Type | Threaded |
Amperage Rating | 190 |
Number of Poles | 1 |
Standard | UL 1691 |
Description
Female Plug, Contact & Insulator, Cam-Type, Detachable, Double Set Screw Termination, #6 - #2 AWG, 190 Amp Continuous, 600 Volts, 16 Series Taper Nose, Type 3R "While-in-Use"-Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-5/8 In Dia. Rubber Cushion Clamp 0.281 Hole (COL2609Z1)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 1 In., Nylon, 90 Deg (P1009NGY)
- ZORO SELECT Ferrule, 316L Stainless Steel, 1/2" Tube (690-10647)
- RITTAL Polycarbonate Enclosure, 7.20 in H, 7 in W, 4.40 in D, NEAM 4X, Screw On (9518000)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UB)
- LEVITON Angled Receptacle, Blk, Male, 3R, 4X, 12K (16R29-UE)
- LEVITON Angled Receptacle, Grn, Male, 600Vac, 2-4/0 (16R29-UG)
- LEVITON Cabled Paralleling Tee, Blk, Female, Taper (16A31-UE)
- LEVITON Electrical Connector Assembly 18 Series Mle Plug 2 0 - 4 0 Black (18D24-UE)
- LEVITON Electrical Connector Assembly 15 Series Female Plug 150A Gray (15D22-UG)
- LEVITON Female Connectr, Grn, Taper Nose, 300Ac/Dc (16D33-UG)
- Leviton Single Pole Devices