Shop All Single Pole Devices
Leviton
Electrical Connector Assembly 16 Srs Fml Plug 6 - #2 Awg Brn
Mfr # 16D45-UH
Zoro # G5677193
product price: $42.45
/ea
$42.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cam-Type
- NEMA Rating Type 3R
- Terminal Connection Double Set Screw
- Color Brown
- Cable Range #6 to #2 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 16D45-UH
- Zoro # G5677193
- UPC # 78477721049
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Length | 8.00 in |
Width | 11 in |
Height | 7.2500 in |
Details
Type | Cam-Type |
NEMA Rating | Type 3R |
Terminal Connection | Double Set Screw |
Color | Brown |
Cable Range | #6 to #2 AWG |
Male/Female | Female |
Standards | 1691, 508 to 35k A / 600V Short Circuit Current Rating |
Conductor Material | Brass |
Current Rating | 190 Amp |
Application | Motor and Generator Splices, Mining and Construction Sites, Commercial and Navy Shipbuilding an |
Number of Poles | 1 |
Standard | UL 1691 |
Description
Female Plug, Contact & Insulator, Cam-Type, Detachable, Double Set Screw Termination, #6 - #2 AWG, 190 Amp Continuous, 600 Volts, 16 Series Taper Nose, Type 3R "While-in-Use"-Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMAC Weatherproof Cover, 1-Gang, 1 Gang, In-Use (MR420CG)
- HUBBELL 3 Wire Industrial Watertight Straight Blade Plug 125VAC 20A (HBL14W33A)
- APPLETON ELECTRIC Cable Connector, 2 in., Straight, Silver (TC200150)
- SQUARE D Operating Mechanism Standard Shaft Nema (9421LS8)
- LEVITON Electrical Connector Assembly 18 Series Fml Plug 2 0 - 4 0 Black (18D33-UE)
- LEVITON Angled Recptcle, Red, Taper Nose, Male (16R27-UR)
- LEVITON Angled Receptacle, Grn, Male, 600Vac, 2-4/0 (16R29-UG)
- LEVITON Female Connectr, Blu, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UB)
- LEVITON Electrical Connector Assembly 15 Series Female Plug 150A Gray (15D22-UG)
- LEVITON Female Connectr, Red, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UR)
- HUBBELL Single Pole Connector, Male, Green (HBLMBGN)
- Leviton Single Pole Devices