Shop All Single Pole Devices
Leviton
Electrical Connector Assembly 16 Srs Fml Plug 6 - #2 Awg Blk
Mfr # 16D45-UE
Zoro # G5712087
product price: $42.45
/ea
$42.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cam-Type
- NEMA Rating Type 3R
- Terminal Connection Double Set Screw
- Color Black
- Cable Range #6 to #2 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 16D45-UE
- Zoro # G5712087
- UPC # 78477720950
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Length | 8.00 in |
Width | 11 in |
Height | 7.2500 in |
Details
Type | Cam-Type |
NEMA Rating | Type 3R |
Terminal Connection | Double Set Screw |
Color | Black |
Cable Range | #6 to #2 AWG |
Male/Female | Female |
Standards | 1691, 508 to 35k A / 600V Short Circuit Current Rating |
Conductor Material | Brass |
Current Rating | 190 Amp |
Application | Industrial Applications |
Number of Poles | 1 |
Standard | UL 1691 |
Description
Female Plug, Contact & Insulator, Cam-Type, Detachable, Double Set Screw Termination, #6 - #2 AWG, 190 Amp Continuous, 600 Volts, 16 Series Taper Nose, Type 3R "While-in-Use"-Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Molded Case Circuit Breaker, EHD Series 25A, 3 Pole, 480V AC (EHD3025)
- SQUARE D Panelboard accessory, NF, deadfront service kit, 400A, 3 phase, 42 spaces (NFRPL442L4)
- PANDUIT Cable Tie Mount, Masonry Push Barb, PK100 (MPMS25-C0)
- POWER FIRST 3.9", 7.9" & 11.8" L Cable Tie Kit NAT PK 650 (40J771)
- LEVITON Angled Receptacle, Blk, Male, 3R, 4X, 12K (16R29-UE)
- LEVITON Female Connectr, Blk, 1/0-4/0, Tpr, 400Ac/Dc (16D33-UE)
- LEVITON Angled Recptcle, Red, Taper Nose, Female (16R28-UR)
- LEVITON Female Connectr, Blu, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UB)
- LEVITON Electrical Connector Assembly 16 Series Male Plug 2 0 - 4 0 Black (16D24-UE)
- LEVITON Electrical Connector Assembly 18 Series Fml Plug 2 0 - 4 0 Black (18D33-UE)
- HUBBELL Single Pole Connector, Male, Red (HBL15MBR)
- Leviton Single Pole Devices