Shop All Mechanical Lugs
Leviton
ELECTRICAL CONNECTOR ASSEMBLY 16 SRS FML PLG #2 - 2 0 2 S.S. GRN BULK
Mfr # 16D31-BUG
Zoro # G5712096
product price: $37.69
/ea
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11.1250 in
- Color Green
- Type Cam-Type
- Application Industrial Applications
- Height 8.8750 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 16D31-BUG
- Zoro # G5712096
- UPC # 78477899199
- Country of Origin Mexico
- Category Mechanical Lugs
Dimensions
Length | 11.1250 in |
Height | 8.8750 in |
Details
Color | Green |
Type | Cam-Type |
Application | Industrial Applications |
NEMA Rating | Type 3R |
Standard | UL:Â 1691 |
Number of Conductors | 1 |
Number of Poles | 1 |
Description
Female Plug, Contact & Insulator, Cam-Type, Detachable, Double Set Screw Termination, #2 - 2/0 AWG, 300 Amp Max, 16 Series Taper Nose, Type 3R "While-in-Use"-Green-Bulk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Channel Cap Screw, 3/8 In, Gold, PK50 (V530 3/8Y)
- 3M Female Disconnect, Bare, 16-14AWG, PK100 (MU14-250DFHTX)
- HUBBELL IEC Pin and Sleeve Receptacle, 100A, 600V (HBL4100R5W)
- ANCOR Black 10 AWG Tinned Copper Wire - 25' (108002)
- LEVITON ELECTRICAL CONNECTOR ASSEMBLY DURAPORT CORD CAT 6 UTP IND-IND 15' (D6720-15E)
- LEVITON Plug Lockng Ind 20A (09965-0PC)
- LEVITON Ground Connector Blk 15A (515CR-000)
- LEVITON Grounded Switch Tap Wht (C22-01470-00W)
- LEVITON Hinged Plug 15A-Org. (3W101-0OR)
- ILSCO Aluminum Mechanical Lugnnector, Cndctr (TA-500-EC)
- BURNDY Mechanical Conn, Lug, 350 kcmil to 6 AWG (K2A31U)
- Leviton Mechanical Lugs