Shop All Mechanical Lugs
Leviton
ELECTRICAL CONNECTOR ASSEMBLY 16 SRS FML PLG #2 - 2 0 2 S.S. BRN BULK
Mfr # 16D31-BUH
Zoro # G5712498
product price: $36.39
/ea
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11.1250 in
- Type Cam-Type
- Color Brown
- Application Industrial Applications
- Height 8.8750 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 16D31-BUH
- Zoro # G5712498
- UPC # 78477899250
- Country of Origin Mexico
- Category Mechanical Lugs
Dimensions
Length | 11.1250 in |
Height | 8.8750 in |
Details
Type | Cam-Type |
Color | Brown |
Application | Industrial Applications |
Standard | UL:Â 1691 |
Number of Conductors | 1 |
NEMA Rating | Type 3R |
Number of Poles | 1 |
Description
Female Plug, Contact & Insulator, Cam-Type, Detachable, Double Set Screw Termination, #2 - 2/0 AWG, 300 Amp Max, 16 Series Taper Nose, Type 3R "While-in-Use"-Brown-Bulk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Recessed Plug, HazLoc, CF Aluminum, 1In (PLG-100RA)
- POWER FIRST Cable Connector, Rg6 (5LR16)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 12; 13, Non Hinged Clamp (A1008CHS)
- GROTE LED Pigtail, Chassis Ground, 5 In (66930)
- LEVITON Grounded Switch Tap Wht (C22-01470-00W)
- LEVITON ELECTRICAL CONNECTOR ASSEMBLY DURAPORT CORD CAT 6 UTP IND-IND 15' (D6720-15E)
- LEVITON Ground Connector Blk 15A (515CR-000)
- LEVITON Hinged Plug 15A-Org. (3W101-0OR)
- LEVITON Plug Lockng Ind 20A (09965-0PC)
- BURNDY Mechanical Conn, Lug, 350 kcmil to 6 AWG (KA31U)
- ILSCO Aluminum Mechanical Lug, onductor 350-6 (AU-350-EC)
- Leviton Mechanical Lugs