Shop All Mechanical Lugs
Leviton
ELECTRICAL CONNECTOR ASSEMBLY 16 SRS FML PLG 2 0 - 4 0 2 S.S. YLW BULK
Mfr # 16D33-BUY
Zoro # G5711204
product price: $37.69
/ea
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11.1250 in
- Max. Voltage 600 Volt
- Type Cam-Type
- Color Yellow
- Application Industrial Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 16D33-BUY
- Zoro # G5711204
- UPC # 78477899465
- Country of Origin Mexico
- Category Mechanical Lugs
Dimensions
Length | 11.1250 in |
Height | 8.8750 in |
Details
Max. Voltage | 600 Volt |
Type | Cam-Type |
Color | Yellow |
Application | Industrial Applications |
Max. Amperage | 400 Amp |
NEMA Rating | Type 3R |
Cable Range | 2/0 - 4/0 AWG |
Contacts | Brass |
Strain Relief | Copper Wire |
Connection Type | Double Set Screw |
Gender | Female |
UL | 1691, 508 - 35k A / 600V Short Circuit Current Rating |
Number of Conductors | 1 |
Standard | UL:Â 1691 |
Number of Poles | 1 |
Description
Female Plug, Contact & Insulator, Cam-Type, Detachable, Double Set Screw Termination, 2/0 - 4/0 AWG, 400 Amp Max, 16 Series Taper Nose, Type 3R "While-in-Use"-Yellow-Bulk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC 913A Class 10 Olr W/ Everlink Power Term (LRD313)
- WADSWORTH Miniature Circuit Breaker, UBIA Series 30A, 2 Pole, 120/240V AC (UBIA230NI)
- SQUARE D Thermal Unit, 73.7 to 104A (CC156.0)
- EUCHNER 2NC/2NO Limit Switch IP 67 (NZ1RS-3131-M)
- LEVITON Ground Connector Blk 15A (515CR-000)
- LEVITON Plug Lockng Ind 20A (09965-0PC)
- LEVITON Hinged Plug 15A-Org. (3W101-0OR)
- LEVITON Grounded Switch Tap Wht (C22-01470-00W)
- LEVITON ELECTRICAL CONNECTOR ASSEMBLY DURAPORT CORD CAT 6 UTP IND-IND 15' (D6720-15E)
- BURNDY Mechanical Conn, Terminal, 2/0 to 1/0 AWG (Q2A262N)
- GARDNER BENDER ELECTRICAL LUG 14-4AWG (GBTA-6-S)
- Leviton Lugs & Split Bolts