Shop All Mechanical Lugs
Leviton
ELECTRICAL CONNECTOR ASSEMBLY 16 SRS FML PLG 2 0 - 4 0 2 S.S. RED BULK
Mfr # 16D33-BUR
Zoro # G5711798
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11.1250 in
- Color Red
- Max. Voltage 600 Volt
- Type Cam-Type
- Application Industrial Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 16D33-BUR
- Zoro # G5711798
- UPC # 78477899281
- Country of Origin Mexico
- Category Mechanical Lugs
Dimensions
Length | 11.1250 in |
Height | 8.8750 in |
Details
Color | Red |
Max. Voltage | 600 Volt |
Type | Cam-Type |
Application | Industrial Applications |
NEMA Rating | Type 3R |
Strain Relief | Copper Wire |
Cable Range | 2/0 - 4/0 AWG |
Connection Type | Double Set Screw |
Contacts | Brass |
UL | 1691, 508 - 35k A / 600V Short Circuit Current Rating |
Gender | Female |
Max. Amperage | 400 Amp |
Number of Poles | 1 |
Number of Conductors | 1 |
Standard | UL:Â 1691 |
Description
Female Plug, Contact & Insulator, Cam-Type, Detachable, Double Set Screw Termination, 2/0 - 4/0 AWG, 400 Amp Max, 16 Series Taper Nose, Type 3R "While-in-Use"-Red-Bulk
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPLETT AC Line Splitter/GFCI Tester, 120V AC (ET200)
- PANDUIT Base Wiring Duct, Type G, Wide Slot, Black, 2" x 4" x 1' (6-Pack) (G2X4BL6)
- BRYANT Locking Device, Flush Receptacle, 30A 3-Phase Wye 120/208V AC 400Hz, 4-Pole 5-Wire Grounding, FSL4R (FSL4FR)
- TEMPCO Temp Controller, Prog, 90-250V, SSR (TEC03013)
- LEVITON Plug Lockng Ind 20A (09965-0PC)
- LEVITON Ground Connector Blk 15A (515CR-000)
- LEVITON Grounded Switch Tap Wht (C22-01470-00W)
- LEVITON ELECTRICAL CONNECTOR ASSEMBLY DURAPORT CORD CAT 6 UTP IND-IND 15' (D6720-15E)
- LEVITON Hinged Plug 15A-Org. (3W101-0OR)
- GARDNER BENDER Lug Cu Hd 6Awg 3/8In Stud Sz (AML-202)
- BURNDY Mechanical Conn, Lug, 350 kcmil to 6 AWG (KKA31U2N)
- Leviton Lugs & Split Bolts