Shop All Single Pole Devices
Leviton
Electrical Connector Assembly 16 Srs Dble Mle 400A Grn
Mfr # 16A25-UG
Zoro # G5700984
product price: $76.99
/ea
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 1-Pole Cam Type Taper Nose
- Series 16 Series
- NEMA Rating Type 3R
- Color Green
- Voltage Rating 600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 16A25-UG
- Zoro # G5700984
- UPC # 78477713280
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Length | 5.50 in |
Width | 10 in |
Height | 7.2500 in |
Dimensions | 1.48 in Dia x 4.54 in L |
Details
Type | 1-Pole Cam Type Taper Nose |
Series | 16 Series |
NEMA Rating | Type 3R |
Color | Green |
Voltage Rating | 600 |
Male/Female | 2-male |
Housing Material | Santroprene TPV |
Standards | 1691, 508 to 35k A / 600V Short Circuit Current Rating |
Conductor Material | Brass |
Current Rating | 400 Amp |
Application | Industrial and Outdoor Applications |
Specifications | NEMA 3R |
Number of Poles | 1 |
Amperage Rating | 400 |
Standard | UL 1691 |
Connection Type | Male x Male |
Description
16 Series Taper Nose,Cam-Type Connector, Double Male, Multi-Way Connector, 400 Amp Max. Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN BRADLEY POWERFLEX 520 ADAPTER SER A ETHERNET AND COMMUNICATION MODULE (25-COMM-E2P)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 30A, 3 Pole, 240/415/440V AC, C Curve (M9F42330)
- OMRON General Purpose Relay, 12V DC Coil Volts, Square, 8 Pin, DPDT (LY2-DC12)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos (9001KS52)
- LEVITON Electrical Connector Assembly 15 Series Female Plug 150A Red (15D22-UR)
- LEVITON Female Connectr, Blk, 1/0-4/0, Tpr, 400Ac/Dc (16D33-UE)
- LEVITON Angled Recptcle, Grn, Taper Nose, 2/0-4/0 (16R27-UG)
- LEVITON Angled Receptacle, Blk, Male, 3R, 4X, 12K (16R29-UE)
- LEVITON Electrical Connector Assembly 16 Series Male Plug 2 0 - 4 0 Black (16D24-UE)
- LEVITON Angled Recptcle, Red, Taper Nose, Female (16R28-UR)
- HUBBELL Single Pole Connector, Male, Blue (HBLMBBL)
- Leviton Single Pole Devices