Shop All Single Pole Devices
Leviton
Electrical Connector Assembly 16 Srs Dble Mle 400A Brn
Mfr # 16A25-UH
Zoro # G5672993
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 1-Pole Cam Type Taper Nose
- Series 16 Series
- NEMA Rating Type 3R
- Color Brown
- Voltage Rating 600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 16A25-UH
- Zoro # G5672993
- UPC # 78477713259
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Length | 5.50 in |
Width | 10 in |
Height | 7.2500 in |
Dimensions | 1.48 in Dia x 4.54 in L |
Details
Type | 1-Pole Cam Type Taper Nose |
Series | 16 Series |
NEMA Rating | Type 3R |
Color | Brown |
Voltage Rating | 600 |
Male/Female | 2-male |
Housing Material | Santroprene TPV |
Standards | 1691, 508 to 35k A / 600V Short Circuit Current Rating |
Conductor Material | Brass |
Current Rating | 400 Amp |
Application | Industrial/Outdoor Applications |
Number of Poles | 1 |
Standard | UL 1691 |
Amperage Rating | 400 |
Specifications | NEMA 3R |
Connection Type | Male x Male |
Description
16 Series Taper Nose,Cam-Type Connector, Double Male, Multi-Way Connector, 400 Amp Max.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACOORPORATED Electrical Box, 21 cu in, Square Box, Steel, Square (8193)
- RACO Electrical Box, 12.5 cu in, Ceiling Box, Round (7120-1)
- DWYER INSTRUMENTS Thermocouple, General Purpose Type K Thermocouple With 6 Spade Terminals (122095-01)
- GE CURRENT Circuit Breaker, THQP Series 40A, 2 Pole, 120/240V AC (THQP240)
- LEVITON Angled Recptcle, Grn, Taper Nose, 2/0-4/0 (16R27-UG)
- LEVITON Angled Receptacle, Blk, Male, 3R, 4X, 12K (16R29-UE)
- LEVITON Electrical Connector Assembly 18 Series Fml Plug 2 0 - 4 0 Black (18D33-UE)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UR)
- LEVITON Detachable Male Plug 17 Series (17D21-G)
- LEVITON Female Connectr, Red, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UR)
- HUBBELL Receptacle, Taper Nose, Stud, Brwn (HBLFRSCBN)
- Leviton Single Pole Devices