Shop All Single Pole Devices
Leviton
Electrical Connector Assembly 16 Series Tapping Tee Ylw
Mfr # 16A22-UY
Zoro # G5712148
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 1-Pole Cam Type Taper Nose
- Series 16
- NEMA Rating 3R, 4X, 12
- Amps AC/DC 300/400AC/DC
- Single Pole Device Style Taper Nose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 16A22-UY
- Zoro # G5712148
- UPC # 78477712986
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Length | 5.50 in |
Width | 10 in |
Height | 7.2500 in |
Dimensions | 4.7 in L |
Description
16 Series Taper Nose Multi-Way Connector, Cam-Type, Female-Female-Male, Tapping Tee, 400 Amp - Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS 100ft SOOW 10 Gauge NEMA 5-15 15A 125V Over Kill Super Duty Rubber Extension Cord (SD515PR-100)
- EATON BUSSMANN Glass Fuse, GLR Series, Fast-Acting, 5A, 300V AC, 10kA at 300V AC (GLR-5)
- PANDUIT Tee Divider, Gray, PVC, Tees (T70TD)
- RACO EMT COMPR COUPLING 1/2" DIE CAST ZINC (2822)
- LEVITON Cabled Paralleling Tee, Blk, Female, Taper (16A31-UE)
- LEVITON Cabled Triple Connector, Blk, Male, Taper (16A33-UE)
- LEVITON Angled Receptacle, Grn, Taper Nose, 2/0-4/0 (16R28-UG)
- LEVITON Maleconnector, Grn, Taper Nose, 300Ac/Dc (16R21-UG)
- LEVITON Male Detachable Plug 16 Ser (16D24-UGY)
- LEVITON Female Connectr, Blu, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UB)
- HUBBELL Connector, Double Set Screw, Blk, Male (HBL400MBK)
- Leviton Single Pole Devices