Shop All Single Pole Devices
Leviton
Electrical Connector Assembly 16 Series Tapping Tee Blue
Mfr # 16A22-UB
Zoro # G5717215
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cam-Type
- Series 16
- NEMA Rating 3R, 4X, 12
- Amps AC/DC 300/400AC/DC
- Single Pole Device Style Taper Nose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 16A22-UB
- Zoro # G5717215
- UPC # 78477712979
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Length | 5.50 in |
Width | 10 in |
Height | 7.2500 in |
Details
Item | Paralleling Tee |
Type | Cam-Type |
Series | 16 |
NEMA Rating | 3R, 4X, 12 |
Amps AC/DC | 300/400AC/DC |
Single Pole Device Style | Taper Nose |
Color | Blue |
Voltage Rating | 600VAC/250VDC |
Material | Thermoplastic Elastomer |
Fits | Male-Male-Female Plug |
Male/Female | Male-Male-Female |
Standards | UL & CSA |
Conductor Material | Solid Brass |
Current Rating | 400 Amp |
Application | Industrial and Outdoor Applications |
Number of Poles | 1 |
Standard | UL 1691 |
Description
16 Series Taper Nose Multi-Way Connector, Cam-Type, Female-Female-Male, Tapping Tee, 400 Amp. Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Sleeve, Polyolefin, Red, 1" W (M6-125-1-342-RD)
- MONOPRICE Datacom Jack, RJ11/RJ12, 90, White (7296)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., Orchid (SHC1038)
- ROMEX 8 AWG 3 Conductor Nonmetallic Building Cable 600V 25 ft. GY (147835)
- LEVITON Angled Recptcle, Blk, Taper Nose, Female (16R28-UE)
- LEVITON Maleconnector, Grn, Taper Nose, 300Ac/Dc (16R21-UG)
- LEVITON Electrical Connector Assembly 18 Series Fml Plug 2 0 - 4 0 Green (18D33-UG)
- LEVITON Electrical Connector Assembly 15 Series Female Plug 150A Gray (15D22-UG)
- LEVITON Electrical Connector Assembly 18 Series Fml Plug 2 0 - 4 0 Black (18D33-UE)
- LEVITON Electrical Connector Assembly 18 Series Mle Plug 2 0 - 4 0 Black (18D24-UE)
- HUBBELL Receptacle, Stud, Grn, Female, Taper (HBL15FRSGN)
- Leviton Single Pole Devices