Shop All Single Pole Devices
Leviton
Electrical Connector Assembly 16 Series Tapping Tee Blk
Mfr # 16A22-UE
Zoro # G5717522
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cam-Type
- Series 16
- Amps AC/DC 300/400AC/DC
- NEMA Rating 3R, 4X, 12
- Single Pole Device Style Taper Nose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 16A22-UE
- Zoro # G5717522
- UPC # 78477712900
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Length | 5.50 in |
Width | 10 in |
Height | 7.2500 in |
Details
Item | Paralleling Tee |
Type | Cam-Type |
Series | 16 |
Amps AC/DC | 300/400AC/DC |
NEMA Rating | 3R, 4X, 12 |
Single Pole Device Style | Taper Nose |
Color | Black |
Voltage Rating | 600VAC/250VDC |
Material | Thermoplastic Elastomer |
Fits | Female-Male-Male Plug |
Male/Female | Male-Female-Female |
Standards | UL & CSA |
Conductor Material | Solid Brass |
Current Rating | 400 Amp |
Application | Motor, Generator Splices, Mining, Construction Sites, Commercial, Navy Shipbuilding, Repair, Ot |
Number of Poles | 1 |
Standard | UL 1691 |
Description
16 Series Taper Nose Multi-Way Connector, Cam-Type, Female-Female-Male, Tapping Tee, 400 Amp. Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 to 60 V AC/DC, 40 A, Reversing: No (LC1D40ABNE)
- SQUARE D Miniature Circuit Breaker, EDB Series 70A, 3 Pole, 277/480V AC (EDB34070)
- MERSEN Glass Fuse, SLR Series, Fast-Acting, 10A, 300V AC, 100A at 300V AC, 10kA at 125V AC, 5 PK (SLR10)
- MERSEN Open Fuse Block, H; K5 UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (60328)
- LEVITON Angled Receptcle, Wht, 2/0-4/0, Taper Nose (16R27-UW)
- LEVITON Female Connectr, Blu, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UB)
- LEVITON Male Plug 15 Series (15D21-UW)
- LEVITON Angled Receptacle, Blk, Male, 3R, 4X, 12K (16R29-UE)
- LEVITON Angled Receptacle, Grn, Male, 600Vac, 2-4/0 (16R29-UG)
- LEVITON Electrical Connector Assembly 18 Series Fml Plug 2 0 - 4 0 Black (18D33-UE)
- HUBBELL Receptacle, Brwn, Taper Nose, Male, Stud (HBLMRSCBN)
- Leviton Single Pole Devices