Shop All Single Pole Devices
Leviton
Electrical Connector Assembly 16 Series Soft Tee 4/0 Wht
Mfr # 16A32-UW
Zoro # G5711378
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cam-Type
- NEMA Rating Type 3R
- Single Pole Device Style Soft Tapping Tee
- Color White
- Material Santroprene TPV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 16A32-UW
- Zoro # G5711378
- UPC # 78477713464
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Length | 10.88 in |
Width | 7.75 in |
Height | 5.62 in |
Details
Type | Cam-Type |
NEMA Rating | Type 3R |
Single Pole Device Style | Soft Tapping Tee |
Color | White |
Material | Santroprene TPV |
Male/Female | 2Female 1-male |
Standards | 1691, 508 to 35k A / 600V Short Circuit Current Rating |
Conductor Material | Brass |
Current Rating | 400 Amp |
Application | For temporary and semi-permanent power distribution applications |
Standard | UL-1691 |
Description
16 Series Cam-Type Taper Nose "Soft" Tapping Tee, Female plug to Male/Female Tee, 24" Cable Length, 4/0, 400 Amp Max-White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 5 Pin, SPDT (8501RS41V20)
- EATON Emergency Stop Push Button, Red (M22-PVT-K01)
- HUBBELL Blank Box Mount Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, White (P23W)
- AMPHENOL PT 6C 6#20 SKT PLUG (PT06E106SSR)
- LEVITON Angled Receptacle, Grn, Taper Nose, 2/0-4/0 (16R28-UG)
- LEVITON Angled Recptcle, Blk, Taper Nose, Female (16R28-UE)
- LEVITON Angled Receptacle, Blk, Male, 3R, 4X, 12K (16R29-UE)
- LEVITON Angled Receptacle, Grn, Male, 600Vac, 2-4/0 (16R29-UG)
- LEVITON Maleconnector, Grn, Taper Nose, 300Ac/Dc (16R21-UG)
- LEVITON Female Connectr, Blk, 1/0-4/0, Tpr, 400Ac/Dc (16D33-UE)
- HUBBELL Receptacle, Wht, 8-2, Male, Taper Nose (HBL15MRW)
- Leviton Single Pole Devices