Shop All Single Pole Devices
Leviton
Electrical Connector Assembly 16 Series Soft Rev3 Fer
Mfr # 16A36-UR
Zoro # G5677288
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 1-Pole Cam Type Reverse Taper Nose
- Series 16 Series
- NEMA Rating Type 3R
- Single Pole Device Style Soft 3-Fer
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 16A36-UR
- Zoro # G5677288
- UPC # 78477713525
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Length | 10.88 in |
Width | 7.75 in |
Wire Size | 4/0 |
Height | 5.62 in |
Dimensions | 24 in L |
Details
Type | 1-Pole Cam Type Reverse Taper Nose |
Series | 16 Series |
NEMA Rating | Type 3R |
Single Pole Device Style | Soft 3-Fer |
Color | Red |
Voltage Rating | 600 |
Material | Santroprene TPV |
Male/Female | 1 Feamale 3-male |
Standards | 1691, 508 to 35k A / 600V Short Circuit Current Rating |
Conductor Material | Brass |
Current Rating | 400 Amp |
Application | Industrial and Outdoor Applications |
Specifications | NEMA 3R |
Standard | UL 1691 |
Connection Type | Female x Male x Male x Male |
Amperage Rating | 400 |
Number of Poles | 1 |
Description
16 Series Cam-Type Taper Nose Reverse "Soft" 3-Fer, Female plug to Male/Male/Male Tri-tap, 24" Cable Length, 4/0, 400 Amp Max. Red
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICSON WT LckCon, 30 A;Yellow, Elstmr, L6-30R (2612-CW6P-AM)
- ANCOR Safety Duplex Cable - 10/2 AWG - Red/Yellow - Flat - 25' (124102)
- POWERZONE Adapter Ground 3-To-2 W/Light (ORADP320)
- HAMMOND Type 3R Wiring Trough, 4x4x18, Steel/Gray (C3RWT418)
- LEVITON Female Connectr, Blk, 1/0-4/0, Tpr, 400Ac/Dc (16D33-UE)
- LEVITON Angled Recptcle, Grn, Taper Nose, 2/0-4/0 (16R27-UG)
- LEVITON Electrical Connector Assembly 15 Series Female Plug 150A Gray (15D22-UG)
- LEVITON Angled Recptcle, Blk, Taper Nose, Male (16R27-UE)
- LEVITON Electrical Connector Assembly 18 Series Fml Plug 2 0 - 4 0 Green (18D33-UG)
- LEVITON Angled Recptcle, Red, Taper Nose, Female (16R28-UR)
- HUBBELL Single Pole Connector, Male, Red (HBL15MBR)
- Leviton Single Pole Devices