Shop All Single Pole Devices
Leviton
Electrical Connector Assembly 16 Series Male Sleeve 1/0 - 4/0 Red
Mfr # 16SDM-1UR
Zoro # G5711606
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Replacement Sleeve
- Color Red
- Cable Range 1/0 to 4/0 AWG
- Male/Female Male
- Length 5.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 16SDM-1UR
- Zoro # G5711606
- UPC # 78477718780
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Length | 5.50 in |
Width | 10 in |
Height | 7.2500 in |
Details
Type | Replacement Sleeve |
Color | Red |
Cable Range | 1/0 to 4/0 AWG |
Male/Female | Male |
Application | Industrial Applications |
Standard | UL-1691 |
Description
Insulator for Male Plug, Cam-Type, Detachable, Cable Range- 1/0 - 4/0 AWG, 16 Series Taper Nose-Red
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Potentiometer, 30mm, Corr Res, 2 W, 1000Ohms (9001SK2105)
- SCHNEIDER ELECTRIC Fusible Disconnect Switch, 600 V (GS2MU3N)
- TEMPO COMMUNICATIONS Last Mile Otdr, Na (OFL100-NA)
- LEVITON Angled Recptcle, Wht, Taper Nose, Female (16R28-UW)
- LEVITON Angled Recptcle, Red, Taper Nose, Female (16R28-UR)
- LEVITON Male Plug 15 Series (15D21-UW)
- LEVITON Maleconnector, Grn, Taper Nose, 300Ac/Dc (16R21-UG)
- LEVITON Angled Receptacle, Grn, Male, 600Vac, 2-4/0 (16R29-UG)
- LEVITON Angled Recptcle, Red, Taper Nose, Male (16R27-UR)
- LEVITON Female Connectr, Blu, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UB)
- HUBBELL Double Connector, 600VAC/250VDC, Blue (HBLDMBL)
- Leviton Single Pole Devices