Shop All Single Pole Devices
Leviton
Electrical Connector Assembly 16 Series Male Rec - 45 Deg Red
Mfr # 16R29-UR
Zoro # G4086836
product price: $71.59
/ea
$71.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 16 Series Single Pole Cam
- NEMA Rating Type 3R
- Terminal Connection Threaded Stud
- Color Red
- Cable Range 2 to 4/0 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 16R29-UR
- Zoro # G4086836
- UPC # 78477718285
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Length | 5.50 in |
Height | 7.2500 in |
Width | 10 in |
Details
Type | 16 Series Single Pole Cam |
NEMA Rating | Type 3R |
Terminal Connection | Threaded Stud |
Color | Red |
Cable Range | 2 to 4/0 AWG |
Voltage Rating | 600 V |
Male/Female | Male |
Standards | 1691, 508 to 35k A / 600V Short Circuit Current Rating |
Conductor Material | Brass |
Current Rating | 400 Amp |
Application | Sports, Entertainment and Movie Industry, Welding and Construction Sites, Theme Parks and Carni |
Number of Poles | 1 |
Amperage Rating | 400 A |
Description
16 Series Single Pole Male Panel Receptacle, 45-degree, Taper Nose, Threaded Stud, 600 Volts, Rated Up To 400 Amperes Continuous Cable Range - #2 - 4/0-Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 200 psi, Standard Action (9013GHG2J30E)
- EUCHNER MagneticSafetyInterlockSwitch (092025)
- TECHFLEX Sleeving, 4.500 In., 10 ft., Black (DWN4.50BK10)
- PANDUIT Universal Grounding Bar Standoff (UGB-B-SO)
- LEVITON Cabled Triple Connector, Blk, Male, Taper (16A33-UE)
- LEVITON Electrical Connector Assembly 15 Series Male Plug 150A Red (15D21-UR)
- LEVITON Angled Recptcle, Blk, Taper Nose, Female (16R28-UE)
- LEVITON Female Connectr, Blu, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UB)
- LEVITON Maleconnector, Grn, Taper Nose, 300Ac/Dc (16R21-UG)
- LEVITON Detachable Male Plug 17 Series (17D21-G)
- HUBBELL Connector, Double Set Screw, Blk, Male (HBL400MBK)
- Leviton Single Pole Devices