Shop All Single Pole Devices
Leviton
Electrical Connector Assembly 16 Series Male Rec #2 - 4/0 Wht
Mfr # 16R19-UW
Zoro # G4074997
product price: $85.39
/ea
Free Shipping & Returns
$85.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cam-Type
- NEMA Rating Type 3R
- Cable Range 2 to 4/0 AWG
- Color White
- Male/Female Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 16R19-UW
- Zoro # G4074997
- UPC # 78477716601
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Width | 10 in |
Length | 5.50 in |
Height | 7.2500 in |
Details
Type | Cam-Type |
NEMA Rating | Type 3R |
Cable Range | 2 to 4/0 AWG |
Color | White |
Male/Female | Male |
Standards | 1691, 508 to 35k A / 600V Short Circuit Current Rating |
Conductor Material | Brass |
Current Rating | 400 Amp |
Standard | UL-1691 |
Application | Motor, Generator Splices, Mining, Construction Sites, Commercial, Navy Shipbuilding, Repair, Ot |
Description
16 Series Single Pole Cam Type Male Panel Mount Receptacle, 90-Degree, Half Round w/ Tapped Hole, Cable-White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL 12 AWG 4 Conductor Portable Cord 600V 250 ft. YL (02426.35T.05)
- LINEMASTER Light Duty Foot Switch, Momentary Action (T-91-S)
- HUBBELL Angle Back Box, 60A, 1-1/4" Hub, Feed-Thru (MB602W)
- STA-KON 22-16 AWG Nylon Locking Fork Terminal #10 Stud PK100 (RA18-10FL)
- LEVITON Angled Recptcle, Red, Taper Nose, Female (16R28-UR)
- LEVITON Angled Receptcle, Wht, 2/0-4/0, Taper Nose (16R27-UW)
- LEVITON Female Connectr, Blu, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UB)
- LEVITON Maleconnector, Grn, Taper Nose, 300Ac/Dc (16R21-UG)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UR)
- LEVITON Female Connectr, Blk, 1/0-4/0, Tpr, 400Ac/Dc (16D33-UE)
- HUBBELL Connector, Double Set, Wht, Female, Taper (HBL300FW)
- Leviton Single Pole Devices