Shop All Single Pole Devices
Leviton
Electrical Connector Assembly 16 Series Male Rec #2 - 4/0 Red
Mfr # 16R19-UR
Zoro # G4057472
product price: $66.95
/ea
$66.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 90 deg Cam Type Male
- Series 16 Series
- NEMA Rating Type 3R
- Color Red
- Cable Range 2 to 4/0 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 16R19-UR
- Zoro # G4057472
- UPC # 78477716663
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Wire Size | 2 to 4/0 |
Length | 5.50 in |
Width | 10 in |
Height | 7.2500 in |
Details
Type | 90 deg Cam Type Male |
Series | 16 Series |
NEMA Rating | Type 3R |
Color | Red |
Cable Range | 2 to 4/0 AWG |
Voltage Rating | 600 |
Male/Female | Male |
Standards | 1691, 508 to 35k A / 600V Short Circuit Current Rating |
Conductor Material | Brass |
Current Rating | 400 Amp |
Mounting Type | Panel |
Amperage Rating | 400 |
Specifications | Half Round with Tapped Hole Terminal |
Connection Type | Tapped Terminal |
Standard | UL-1691 |
Housing Material | Santoprene TPV |
Application | Motor, Generator Splices, Mining, Construction Sites, Commercial, Navy Shipbuilding, Repair, Ot |
Description
16 Series Single Pole Cam Type Male Panel Mount Receptacle, 90-Degree, Half Round w/ Tapped Hole, Cable-Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES DC Power Supply, 100 to 240V AC, 24V DC, 120W, 5A, DIN Rail (PULS-PIC120-241D)
- SCHNEIDER ELECTRIC MobileBoxSupport, 22mm, DarkGray, Plastic (ZBRACS)
- NVENT HOFFMAN Swing-Out Panel Kit, fits 18.00x16.00, A (A18SPK16C)
- PANDUIT Harness Board Nail, 1.5", PK200 (HBN1.5-T)
- LEVITON Electrical Connector Assembly 18 Series Fml Plug 2 0 - 4 0 Black (18D33-UE)
- LEVITON Female Connectr, Wht, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UW)
- LEVITON Angled Receptcle, Wht, 2/0-4/0, Taper Nose (16R27-UW)
- LEVITON Angled Recptcle, Wht, Taper Nose, Female (16R28-UW)
- LEVITON Detachable Male Plug 17 Series (17D21-G)
- LEVITON Electrical Connector Assembly 15 Series Female Plug 150A Gray (15D22-UG)
- HUBBELL Connector, Double Set Screw, Wht, Male (HBL400MW)
- Leviton Single Pole Devices