Shop All Single Pole Devices
Leviton
Electrical Connector Assembly 16 Series Male Rec #2 - 4/0 Green
Mfr # 16R19-UG
Zoro # G4076117
product price: $66.95
/ea
$66.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 90 deg Cam Type Male
- Series 16 Series
- NEMA Rating Type 3R
- Cable Range 2 to 4/0 AWG
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 16R19-UG
- Zoro # G4076117
- UPC # 78477716670
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Height | 7.2500 in |
Length | 5.50 in |
Width | 10 in |
Wire Size | 2 to 4/0 |
Details
Type | 90 deg Cam Type Male |
Series | 16 Series |
NEMA Rating | Type 3R |
Cable Range | 2 to 4/0 AWG |
Color | Green |
Voltage Rating | 600 |
Male/Female | Male |
Conductor Material | Brass |
Standards | 1691, 508 to 35k A / 600V Short Circuit Current Rating |
Current Rating | 400 Amp |
Standard | UL-1691 |
Mounting Type | Panel |
Connection Type | Tapped Terminal |
Specifications | Half Round with Tapped Hole Terminal |
Amperage Rating | 400 |
Housing Material | Santoprene TPV |
Application | Sports, Entertainment and Movie Industry, Welding and Construction Sites, Theme Parks and Carni |
Description
16 Series Single Pole Cam Type Male Panel Mount Receptacle, 90-Degree, Half Round w/ Tapped Hole, Cable-Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- LEVITON Circuit Breaker, 25A, 1 Pole, 120V AC (LB125-GS)
- SQUARE D Load Center, QO, 2 Spaces, 70A, 120/240V, Main Lug, 1 Phase (QO24L70F)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 1.6A, 1 Pole, 240V AC, C Curve (5SJ41157HG40)
- LEVITON Angled Receptacle, Blk, Male, 3R, 4X, 12K (16R29-UE)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UR)
- LEVITON Male Plug 15 Series (15D21-UW)
- LEVITON Female Connectr, Grn, Taper Nose, 300Ac/Dc (16D33-UG)
- LEVITON Angled Receptcle, Wht, 2/0-4/0, Taper Nose (16R27-UW)
- LEVITON Angled Recptcle, Blk, Taper Nose, Female (16R28-UE)
- HUBBELL Double Connector, 600VAC/250VDC, Blk (HBLDMBK)
- Leviton Single Pole Devices