Shop All Single Pole Devices
Leviton
Electrical Connector Assembly 16 Series Male Rec #2 - 4/0 Blue
Mfr # 16R19-UB
Zoro # G4052317
product price: $61.95
/ea
$61.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cam-Type
- NEMA Rating Type 3R
- Cable Range 2 to 4/0 AWG
- Color Blue
- Male/Female Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 16R19-UB
- Zoro # G4052317
- UPC # 78477716656
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Height | 7.2500 in |
Length | 5.50 in |
Width | 10 in |
Details
Type | Cam-Type |
NEMA Rating | Type 3R |
Cable Range | 2 to 4/0 AWG |
Color | Blue |
Male/Female | Male |
Standards | 1691, 508 to 35k A / 600V Short Circuit Current Rating |
Conductor Material | Brass |
Current Rating | 400 Amp |
Application | Motor, Generator Splices, Mining, Construction Sites, Commercial, Navy Shipbuilding, Repair, Ot |
Standard | UL-1691 |
Description
16 Series Single Pole Cam Type Male Panel Mount Receptacle, 90-Degree, Half Round w/ Tapped Hole, Cable-Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Stainless Steel Feed-Through Nema Type 4 (F44W12SS)
- MULBERRY Number of Gangs: 2 Steel, Smooth Semi-Gloss Finish, White (86865)
- CAROL 18 AWG 15 Conductor Stranded Multi-Conductor Cable GY (C2423A)
- SCHNEIDER ELECTRIC Disconnect Switch, 25 A, 45 A, 60 A, 63 A, 690V AC, 3 pole (VLS3P063R1)
- LEVITON Male Connector, Blk, Taper Nose, 300Ac/Dc (16R21-UE)
- LEVITON Male Detachable Plug 16 Ser (16D24-UGY)
- LEVITON Electrical Connector Assembly 18 Series Fml Plug 2 0 - 4 0 Black (18D33-UE)
- LEVITON Electrical Connector Assembly 18 Series Fml Plug 2 0 - 4 0 Green (18D33-UG)
- LEVITON Cabled Triple Connector, Blk, Male, Taper (16A33-UE)
- LEVITON Electrical Connector Assembly 18 Series Mle Plug 2 0 - 4 0 Black (18D24-UE)
- HUBBELL Receptacle, 4-4/0, Male, Org, Stud, Taper (HBLMRSO)
- Leviton Single Pole Devices