Shop All Single Pole Devices
Leviton
Electrical Connector Assembly 16 Series Male Plug Insul 2-2 0 Blue
Mfr # 16SDM-2UB
Zoro # G4078558
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cam-Type
- Cable Range 2 to 2/0 AWG
- Color Blue
- Male/Female Male
- Material Santroprene TPV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 16SDM-2UB
- Zoro # G4078558
- UPC # 78477718889
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Height | 7.2500 in |
Width | 10 in |
Length | 5.50 in |
Details
Type | Cam-Type |
Cable Range | 2 to 2/0 AWG |
Color | Blue |
Male/Female | Male |
Material | Santroprene TPV |
Application | Industrial Applications |
Number of Poles | 1 |
Description
16 Series Single Pole Male Detachable Plug, Cam Type, Sleeve Only, Taper Nose, Thermo Plastic Screw, Cable Range - #2 TO 2/0-Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Dump Body-Up Indicator Kit 5 Amp Pre-Wired (B96W)
- ACCLAIM LIGHTING Photocell, Black For 3" Posts 120V (320BK)
- HONEYWELL Cable Kit, Plastic Coated Steel, 25 ft. L (CLSZC1)
- NATIONAL HARDWARE J-BOLT ZNC PLT3/8X3-3/4"" (N232-942)
- LEVITON Female Connectr, Blk, 1/0-4/0, Tpr, 400Ac/Dc (16D33-UE)
- LEVITON Angled Receptacle, Grn, Taper Nose, 2/0-4/0 (16R28-UG)
- LEVITON Angled Recptcle, Red, Taper Nose, Male (16R27-UR)
- LEVITON Angled Receptacle, Blk, Male, 3R, 4X, 12K (16R29-UE)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UB)
- LEVITON Female Connectr, Red, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UR)
- HUBBELL Single Pole Connector, Male, White (HBL15MBW)
- Leviton Single Pole Devices