Shop All Single Pole Devices
Leviton
Electrical Connector Assembly 16 Series Male Plug Insul 2-2 0 Black
Mfr # 16SDM-2UE
Zoro # G4075322
$16.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cam Type Detachable Taper Nose
- Series 16 Series
- Color Black
- Cable Range 2 to 2/0 AWG
- Male/Female Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 16SDM-2UE
- Zoro # G4075322
- UPC # 78477718773
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Width | 10 in |
Height | 7.2500 in |
Length | 5.50 in |
Details
Type | Cam Type Detachable Taper Nose |
Series | 16 Series |
Color | Black |
Cable Range | 2 to 2/0 AWG |
Male/Female | Male |
Material | TPV |
Application | Industrial Applications |
Specifications | 1-Pole, 2 to 2/0 AWG |
Number of Poles | 1 |
Suitable For Use With | Male Plug |
Description
16 Series Single Pole Male Detachable Plug, Cam Type, Sleeve Only, Taper Nose, Thermo Plastic Screw, Cable Range - #2 TO 2/0-Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D-LINE Cable Tidy Tube, Black, ABS (US/CTT1.1/GR)
- HUBBELL WIRING DEVICE-KELLEMS Commercial Grade, Panel Mount and Specialty Switches, Bat Handle Switches, Momentary Single Pole Double Throw Center Off, 10A 250V/10A (HBL123MM)
- NVENT HOFFMAN Carbon Steel Enclosure, 36 in H, 24 in W, 10 in D, NEMA 12; 13, Non Hinged Clamp (A362410LP)
- ANDERSON POWER PRODUCTS Handle, Plastic, Gray (995G2)
- LEVITON Angled Recptcle, Red, Taper Nose, Female (16R28-UR)
- LEVITON Cabled Paralleling Tee, Blk, Female, Taper (16A31-UE)
- LEVITON Female Connectr, Red, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UR)
- LEVITON Electrical Connector Assembly 18 Series Mle Plug 2 0 - 4 0 Black (18D24-UE)
- LEVITON Angled Recptcle, Grn, Taper Nose, 2/0-4/0 (16R27-UG)
- LEVITON Electrical Connector Assembly 15 Series Female Plug 150A Gray (15D22-UG)
- HUBBELL Receptacle, Male, Green, 8-2,150AC/DC (HBL15MRGN)
- Leviton Single Pole Devices