Shop All Single Pole Devices
Leviton
Electrical Connector Assembly 16 Series Male Plug Insul 1 0 - 4 0 Brn
Mfr # 16SDM-1UH
Zoro # G3985975
$16.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 16 Series Single Pole Cam Male Replacement Sleeve
- Color Brown
- Cable Range 1/0 to 4/0 AWG
- Material Thermoplastic
- Male/Female Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 16SDM-1UH
- Zoro # G3985975
- UPC # 78477718834
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Length | 5.50 in |
Width | 10 in |
Height | 7.2500 in |
Details
Type | 16 Series Single Pole Cam Male Replacement Sleeve |
Color | Brown |
Cable Range | 1/0 to 4/0 AWG |
Material | Thermoplastic |
Male/Female | Male |
Application | Industrial Applications |
Description
16 Series Single Pole Cam Type Male Detachable Plug Sleeve Only, Taper Nose, Thermoplastic Screw Cable Range - 1/0 To 4/0-Brown
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB One Hole Lug Compression Connector, 1 AWG (54108NT)
- BUCHANAN Twist On Wire Connector, 18-10 AWG, PK100 (WT51-1)
- LINEMASTER Radio Frequency Wireless Hercules (SP-831-111101XA)
- EATON Non-Illuminated Push Button, 30mm, Metal (10250T33R)
- LEVITON Cabled Triple Connector, Blk, Male, Taper (16A33-UE)
- LEVITON Angled Recptcle, Wht, Taper Nose, Female (16R28-UW)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UR)
- LEVITON Angled Recptcle, Grn, Taper Nose, 2/0-4/0 (16R27-UG)
- LEVITON Male Detachable Plug 16 Ser (16D24-UGY)
- LEVITON Angled Recptcle, Red, Taper Nose, Female (16R28-UR)
- HUBBELL Receptacle, Grn, Male, Taper Nose, Ser 16 (HBLMRSCGN)
- Leviton Single Pole Devices