Shop All Mechanical Lugs
Leviton
ELECTRICAL CONNECTOR ASSEMBLY 16 SERIES MALE PLUG 3 0 - 4 0 WHT
Mfr # 16D28-UW
Zoro # G5676974
product price: $36.75
/ea
$36.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.00 in
- Width 11 in
- Type Cam-Type
- Max. Voltage 600 Volt
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 16D28-UW
- Zoro # G5676974
- UPC # 78477720585
- Country of Origin Mexico
- Category Mechanical Lugs
Dimensions
Length | 8.00 in |
Width | 11 in |
Height | 7.2500 in |
Details
Type | Cam-Type |
Max. Voltage | 600 Volt |
Color | White |
Application | Industrial Applications |
Connection Type | Crimped |
Gender | Male |
Strain Relief | Copper Wire |
NEMA Rating | Type 3R |
CSA Standard | 1691 |
Contacts | Brass |
Max. Amperage | 400 Amp |
Cable Range | 3/0-4/0 AWG |
UL | 1691, 508 - 35k A / 600V Short Circuit Current Rating |
Number of Poles | 1 |
Standard | UL 1691 |
Description
Male Plug, Contact & Insulator, Cam-Type, Detachable, Crimped, 3/0 - 4/0 AWG, 400 Amp Max, 16 Series Taper Nose, Type 3R "While-in-Use"-White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Proximity Sensor, Inductive, 15mm, PNP, NO (IIS210)
- EATON BUSSMANN UL Class Fuse, J Class, DFJ Series, Fast-Acting, 100A, 600V AC, Non-Indicating (DFJ-100)
- EATON WIRING DEVICES Blk Plast Ang 4Wr Plg 125/250V (S21-SP)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@300VAC, 3PST (RIB043P)
- LEVITON ELECTRICAL CONNECTOR ASSEMBLY DURAPORT CORD CAT 6 UTP IND-IND 15' (D6720-15E)
- LEVITON Ground Connector Blk 15A (515CR-000)
- LEVITON Hinged Plug 15A-Org. (3W101-0OR)
- LEVITON Plug Lockng Ind 20A (09965-0PC)
- LEVITON Grounded Switch Tap Wht (C22-01470-00W)
- BURNDY Mechanical Conn, 1000 to 500 kcmil, 1 Cond (KA44U2N)
- BURNDY Mechancl Conn, Trminl, 3/0 to 4 AWG, 1 Cond (KLU175)
- Leviton Lugs & Split Bolts