Shop All Single Pole Devices
Leviton
ELECTRICAL CONNECTOR ASSEMBLY 16 SERIES MALE PLUG 3 0 - 4 0 RED
Mfr # 16D28-UR
Zoro # G4072267
product price: $37.65
/ea
$37.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 1-Pole Cam Type Taper Nose
- Series 16 Series
- NEMA Rating Type 3R
- Terminal Connection Crimped
- Cable Range 3/0 to 4/0 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 16D28-UR
- Zoro # G4072267
- UPC # 78477720547
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Width | 11 in |
Length | 8.00 in |
Height | 7.2500 in |
Wire Size | 3/0 to 4/0 |
Dimensions | 1.72 in Dia x 7.01 in L |
Details
Type | 1-Pole Cam Type Taper Nose |
Series | 16 Series |
NEMA Rating | Type 3R |
Terminal Connection | Crimped |
Cable Range | 3/0 to 4/0 AWG |
Color | Red |
Voltage Rating | 600 V |
Male/Female | Male |
Conductor Material | Brass |
Standards | 1691, 508 to 35k A / 600V Short Circuit Current Rating |
Current Rating | 400 Amp |
Application | Commercial and Industrial Applications |
Number of Poles | 1 |
Amperage Rating | 400 A |
Housing Material | Santoprene TPV |
Temperature Rating | 86 |
Mounting Type | Threaded |
Description
16 Series Single Pole Cam Type Male Detachable Plug, Thermo-plastic Screw, Taper Nose, Crimp Connection, 600 Volts, Rated Up To 400 Amperes Continuous. Cable Range - 3/0 To 4/0 - Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Straight Wireway, NEMA, Length 10 Ft, Gray (HS4410)
- CARLING TECHNOLOGIES Toggle Switch, SPST, 2 Connections, On/Off, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (6FA54-73)
- SQUARE D Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 400 A, NEMA 1 (H365)
- LEVITON LckCon, Strt;30 A;Blk; White, Nyl, L15-30R (2723)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UR)
- LEVITON Female Connectr, Grn, Taper Nose, 300Ac/Dc (16D33-UG)
- LEVITON Cabled Paralleling Tee, Blk, Female, Taper (16A31-UE)
- LEVITON Angled Receptacle, Grn, Male, 600Vac, 2-4/0 (16R29-UG)
- LEVITON Angled Receptacle, Grn, Taper Nose, 2/0-4/0 (16R28-UG)
- LEVITON Male Detachable Plug 16 Ser (16D24-UGY)
- HUBBELL Single Pole Connector, Snap Cover, Red (HBLSCCR)
- Leviton Single Pole Devices