Shop All Single Pole Devices
Leviton
ELECTRICAL CONNECTOR ASSEMBLY 16 SERIES MALE PLUG 3 0 - 4 0 BLACK
Mfr # 16D28-UE
Zoro # G3985914
product price: $37.69
/ea
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 1-Pole Cam Type Taper Nose
- Series 16 Series
- NEMA Rating Type 3R
- Terminal Connection Crimped
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 16D28-UE
- Zoro # G3985914
- UPC # 78477720578
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Width | 11 in |
Height | 7.2500 in |
Length | 8.00 in |
Dimensions | 1.72 in Dia x 7.01 in L |
Wire Size | 3/0 to 4/0 |
Details
Type | 1-Pole Cam Type Taper Nose |
Series | 16 Series |
NEMA Rating | Type 3R |
Terminal Connection | Crimped |
Color | Black |
Cable Range | 3/0 to 4/0 AWG |
Voltage Rating | 600 V |
Male/Female | Male |
Conductor Material | Brass |
Standards | 1691, 508 to 35k A / 600V Short Circuit Current Rating |
Current Rating | 400 Amp |
Application | For power distribution applications such as construction sites, mining operations, welding, cel |
Temperature Rating | 86 |
Mounting Type | Threaded |
Housing Material | Santoprene TPV |
Amperage Rating | 400 A |
Number of Poles | 1 |
Description
16 Series Single Pole Cam Type Male Detachable Plug, Thermo-Plastic Screw, Taper Nose, Crimp Connection, 600 Volts, Rated Up To 400 Amperes Continuous. Cable Range - 3/0 To 4/0-Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, KLM Series, Fast-Acting, 4A, 600V AC, Non-Indicating (KLM-4)
- EATON BUSSMANN Glass Fuse, AGA Series, Fast-Acting, 3A, 125V AC, 200A at 125V AC, 5 PK (AGA-3)
- HUBBELL 30/20A Flanged Locking Inlet 3P 4W 600VAC/250VDC (HBL22CM428)
- MKT FASTENING Conduit Strap, Size 1", PK50 (DCC10100)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UR)
- LEVITON Angled Receptacle, Grn, Male, 600Vac, 2-4/0 (16R29-UG)
- LEVITON Maleconnector, Grn, Taper Nose, 300Ac/Dc (16R21-UG)
- LEVITON Angled Receptacle, Blk, Male, 3R, 4X, 12K (16R29-UE)
- LEVITON Angled Recptcle, Grn, Taper Nose, 2/0-4/0 (16R27-UG)
- LEVITON Angled Recptcle, Red, Taper Nose, Male (16R27-UR)
- HUBBELL Receptacle, Male, Black, Taper Nose (HBL15FRBK)
- Leviton Single Pole Devices