Shop All Mechanical Lugs
Leviton
ELECTRICAL CONNECTOR ASSEMBLY 16 SERIES MALE PLUG #2 - 2 0 WHT BULK
Mfr # 16D22-BUW
Zoro # G5717172
product price: $37.69
/ea
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11.1250 in
- Contact Material Brass
- Wire Size 2 to 2/0
- Color White
- Type 1-Pole Cam Type Taper Nose While-in-Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 16D22-BUW
- Zoro # G5717172
- UPC # 78477898963
- Country of Origin Mexico
- Category Mechanical Lugs
Dimensions
Length | 11.1250 in |
Wire Size | 2 to 2/0 |
Height | 8.8750 in |
Dimensions | 1.72 in Dia x 7.01 in L |
Details
Contact Material | Brass |
Color | White |
Type | 1-Pole Cam Type Taper Nose While-in-Use |
Housing Material | Santoprene TPV |
Application | Industrial Applications |
Voltage Rating | 12 to 24 |
Number of Conductors | 1 |
Number of Poles | 1 |
Specifications | 1-Conductor |
NEMA Rating | NEMA 3R |
Amperage Rating | 300 |
Standard | UL:Â 1691 |
Connection Type | Double Set Screw |
Series | 16 Series |
Mounting Type | Threaded |
Description
Male Plug, Contact & Insulator, Cam-Type, Detachable, Double Set Screw Termination, #2 - 2/0 AWG, 300 Amp Max, 16 Series Taper Nose, Type 3R "While-in-Use"-White-Bulk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 3R; 4; 12; 13, Hinged (N412121206WC)
- MERSEN Semiconductor Fuse, A25X Series, 30A, 250V AC (A25X30-1)
- NVENT CADDY Flange Clip, Spring Steel, Zinc Phosphate (M24S)
- EATON BUSSMANN Automotive Fuse, ATC Series, 30A, 32V DC, Non-Indicating, 5 PK (BP/ATC-30-RP)
- LEVITON Hinged Plug 15A-Org. (3W101-0OR)
- LEVITON Ground Connector Blk 15A (515CR-000)
- LEVITON Plug Lockng Ind 20A (09965-0PC)
- LEVITON ELECTRICAL CONNECTOR ASSEMBLY DURAPORT CORD CAT 6 UTP IND-IND 15' (D6720-15E)
- LEVITON Grounded Switch Tap Wht (C22-01470-00W)
- BLACKBURN Mechanical Conn, Offset Tang, 10 to 14 AWG (BTC1014)
- GARDNER BENDER ELECTRICAL LUG 14-2/0AWG (GBTA-2/0)
- Leviton Lugs & Split Bolts