Shop All Mechanical Lugs
Leviton
ELECTRICAL CONNECTOR ASSEMBLY 16 SERIES MALE PLUG #2 - 2 0 BLK BULK
Mfr # 16D22-BUE
Zoro # G5712315
product price: $37.69
/ea
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11.1250 in
- Type Cam-Type
- Color Black
- Application Industrial Applications
- Height 8.8750 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 16D22-BUE
- Zoro # G5712315
- UPC # 78477898901
- Country of Origin Mexico
- Category Mechanical Lugs
Dimensions
Length | 11.1250 in |
Height | 8.8750 in |
Details
Type | Cam-Type |
Color | Black |
Application | Industrial Applications |
Standard | UL:Â 1691 |
NEMA Rating | Type 3R |
Number of Poles | 1 |
Number of Conductors | 1 |
Description
Male Plug, Contact & Insulator, Cam-Type, Detachable, Double Set Screw Termination, 2/0 - 4/0 AWG, 300 Amp Max, 16 Series Taper Nose, Type 3R "While-in-Use"-Black-Bulk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-15R, Black (DRS15BLKTR)
- EATON CUTLER-HAMMER Circuit Breaker, CHF Series 30A, 1 Pole, 120/240V AC (CHF130)
- DAYTON DefPurposeMagContactor, 120VAC, 3P, 40A (783XZ7)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 30mm, 1 Hole, Al (9001KY1)
- LEVITON ELECTRICAL CONNECTOR ASSEMBLY DURAPORT CORD CAT 6 UTP IND-IND 15' (D6720-15E)
- LEVITON Grounded Switch Tap Wht (C22-01470-00W)
- LEVITON Plug Lockng Ind 20A (09965-0PC)
- LEVITON Hinged Plug 15A-Org. (3W101-0OR)
- LEVITON Ground Connector Blk 15A (515CR-000)
- BLACKBURN Insulated Multitap Connector, 1.67 In. L (AMT20)
- PENN-UNION BLUA-3/0S5 Lugs (BLUA3/0S5)
- Leviton Mechanical Lugs