Shop All Mechanical Lugs
Leviton
ELECTRICAL CONNECTOR ASSEMBLY 16 SERIES MALE PLUG 2 0 - 4 0 YLW BULK
Mfr # 16D24-BUY
Zoro # G5716612
product price: $36.75
/ea
$36.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11.1250 in
- Wire Size 2/0 to 4/0
- Type 1-Pole Cam Type Taper Nose While-in-Use
- Contact Material Brass
- Housing Material Santoprene TPV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 16D24-BUY
- Zoro # G5716612
- UPC # 78477899144
- Country of Origin Mexico
- Category Mechanical Lugs
Dimensions
Length | 11.1250 in |
Wire Size | 2/0 to 4/0 |
Height | 8.8750 in |
Dimensions | 1.72 in Dia x 7.01 in L |
Details
Type | 1-Pole Cam Type Taper Nose While-in-Use |
Contact Material | Brass |
Housing Material | Santoprene TPV |
Color | Yellow |
Application | Industrial Applications |
Number of Poles | 1 |
NEMA Rating | NEMA 3R |
Specifications | 1-Conductor |
Voltage Rating | 12 to 24 |
Standard | UL:Â 1691 |
Mounting Type | Threaded |
Series | 16 Series |
Amperage Rating | 400 |
Connection Type | Double Set Screw |
Number of Conductors | 1 |
Description
Male Plug, Contact & Insulator, Cam-Type, Detachable, Double Set Screw Termination, 2/0 - 4/0 AWG, 400 Amp Max, 16 Series Taper Nose, Type 3R "While-in-Use"-Yellow-Bulk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Overload Relay, 1 to 5A, Class 10/20/30, 3P (XTOE005CCS)
- HUBBELL Receptacle, 3R, 4X, 12K, Stud, White (HBLMRSW)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 50' Length - Black (HS363-S50-BLACK)
- TEMPCO High temp Lead Wire, 18 Ga, Max Temp 842 F (LDWR-1041)
- LEVITON ELECTRICAL CONNECTOR ASSEMBLY DURAPORT CORD CAT 6 UTP IND-IND 15' (D6720-15E)
- LEVITON Hinged Plug 15A-Org. (3W101-0OR)
- LEVITON Ground Connector Blk 15A (515CR-000)
- LEVITON Plug Lockng Ind 20A (09965-0PC)
- LEVITON Grounded Switch Tap Wht (C22-01470-00W)
- BURNDY Mechanical Conn, Lug, 1/0 to 14 AWG, 3 Cond (K3A25U2)
- BURNDY Insulated Multitap Connector, 5.00 In. L (1PBS500)
- Leviton Mechanical Lugs