Shop All Single Pole Devices
Leviton
Electrical Connector Assembly 16 Series Male Plug 2 0 - 4 0 Yellow
Mfr # 16D23-UY
Zoro # G4059423
product price: $37.65
/ea
$37.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 1-Pole Cam Type Taper Nose
- Series 16 Series
- NEMA Rating Type 3R
- Terminal Connection Single Set Screw
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 16D23-UY
- Zoro # G4059423
- UPC # 78477720509
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Width | 11 in |
Length | 8.00 in |
Height | 7.2500 in |
Wire Size | 2/0 to 4/0 |
Dimensions | 1.72 in Dia x 7.01 in L |
Details
Type | 1-Pole Cam Type Taper Nose |
Series | 16 Series |
NEMA Rating | Type 3R |
Terminal Connection | Single Set Screw |
Color | Yellow |
Cable Range | 2/0 to 4/0 AWG |
Voltage Rating | 12 to 24 V |
Male/Female | Male |
Standards | 1691, 508 to 35k A / 600V Short Circuit Current Rating |
Conductor Material | Brass |
Current Rating | 400 Amp |
Application | Commercial and Industrial Applications |
Temperature Rating | 86 |
Mounting Type | Threaded |
Amperage Rating | 400 A |
Number of Poles | 1 |
Housing Material | Santoprene TPV |
Description
16 Series Single Pole Cam Type Male Detachable Plug, Thermo-plastic Screw, Taper Nose, Single Set Screw, 600 Volts, Rated Up To 400 Amperes Continuous. Cable Range - 2/0 To 4/0 - Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Reflective Tape, 0.9 W in. x 39 L in. (XUZB11)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BS834)
- LUTRON Lighting Dimmer, Rocker/Slide, Ivory (SCL-153P-IV)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., Gray (HJ1006G)
- LEVITON Angled Recptcle, Grn, Taper Nose, 2/0-4/0 (16R27-UG)
- LEVITON Female Connectr, Wht, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UW)
- LEVITON Electrical Connector Assembly 18 Series Mle Plug 2 0 - 4 0 Black (18D24-UE)
- LEVITON Angled Recptcle, Red, Taper Nose, Male (16R27-UR)
- LEVITON Cabled Paralleling Tee, Blk, Female, Taper (16A31-UE)
- LEVITON Female Connectr, Blk, 1/0-4/0, Tpr, 400Ac/Dc (16D33-UE)
- HUBBELL Connector, 3R, 4X, 12, Female, Yellow, 2/0 to 4/0 (HBL400FY)
- Leviton Single Pole Devices