Shop All Single Pole Devices
Leviton
Electrical Connector Assembly 16 Series Male Plug 2 0 - 4 0 Yellow
Mfr # 16D23-UY
Zoro # G3906613
product price: $38.79
/ea
$38.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 1-Pole Cam Type Taper Nose
- Series 16 Series
- NEMA Rating NEMA 3R
- Color Yellow
- Voltage Rating 12 to 24 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 16D23-UY
- Zoro # G3906613
- UPC # 78477720509
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Length | 8.00 in |
Dimensions | 1.72 in Dia x 7.01 in L |
Width | 11 in |
Height | 7.2500 in |
Wire Size | 2/0 to 4/0 |
Details
Type | 1-Pole Cam Type Taper Nose |
Series | 16 Series |
NEMA Rating | NEMA 3R |
Color | Yellow |
Voltage Rating | 12 to 24 V |
Amperage Rating | 400 A |
Mounting Type | Threaded |
Application | Commercial and Industrial Applications |
Contact Material | Brass |
Number of Poles | 1 |
Housing Material | Santoprene TPV |
Connection Type | Single Set Screw |
Temperature Rating | 86 |
Description
16 Series Single Pole Cam Type Male Detachable Plug, Thermo-plastic Screw, Taper Nose, Single Set Screw, 600 Volts, Rated Up To 400 Amperes Continuous. Cable Range - 2/0 To 4/0 - Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cable Clamp, Nylon, 1/4 In, Blk, PK25 (22CC50D0250B)
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 1/2" x 20FT- White (WL-ED-PE-050-20-WT)
- POWER FIRST Splice Connector, Heat Shrink, Blue, PK25 (4FRE7)
- OMRON General Purpose Relay, 120V AC Coil Volts, Square, 8 Pin, DPDT (LY2-AC110/120)
- LEVITON Male Plug 15 Series (15D21-UW)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UR)
- LEVITON Female Connectr, Blk, 1/0-4/0, Tpr, 400Ac/Dc (16D33-UE)
- LEVITON Female Connectr, Blu, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UB)
- LEVITON Angled Receptacle, Grn, Taper Nose, 2/0-4/0 (16R28-UG)
- LEVITON Angled Recptcle, Red, Taper Nose, Female (16R28-UR)
- HUBBELL Triple Connectr, Grn, Ser 16,600VAC/250VDC (HBLM3FGN)
- Leviton Single Pole Devices