Shop All Single Pole Devices
Leviton
Electrical Connector Assembly 16 Series Male Plug 2 0 - 4 0 Gray
Mfr # 16D23-UG
Zoro # G4061925
product price: $37.65
/ea
$37.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type MALE DETACHABLE PLUG
- NEMA Rating Type 3R
- Terminal Connection Single Set Screw
- Cable Range 2/0 to 4/0 AWG
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 16D23-UG
- Zoro # G4061925
- UPC # 78477720271
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Height | 7.2500 in |
Width | 11 in |
Length | 8.00 in |
Details
Type | MALE DETACHABLE PLUG |
NEMA Rating | Type 3R |
Terminal Connection | Single Set Screw |
Cable Range | 2/0 to 4/0 AWG |
Color | Green |
Voltage Rating | 600 V |
Male/Female | Male |
Mounting | screws |
Conductor Material | Brass |
Standards | 1691, 508 to 35k A / 600V Short Circuit Current Rating |
Current Rating | 400 Amp |
Application | For power distribution applications such as construction sites, mining operations, welding, cel |
Number of Poles | 1 |
Amperage Rating | 400 A |
Description
16 Series Single Pole Cam Type Male Detachable Plug, Thermo-plastic Screw, Taper Nose, Single Set Screw, 600 Volts, Rated Up To 400 Amperes Continuous. Cable Range - 2/0 To 4/0 - Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Illuminated Wall Switch, 1-Pole, 15A, Blk (SNAP2101ILBKNA)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, Red (PJ3R)
- ALLEN TEL Versatap Faceplate, Stainless Steel, 2-Port (ATBKF-VT-2)
- TELEMECANIQUE SENSORS Limit Switch, Adjustable Roller Lever, Rotary, 1NC/1NO, 10A @ 240V AC, Actuator Location: Side (XCKP2145N12)
- LEVITON Angled Recptcle, Blk, Taper Nose, Female (16R28-UE)
- LEVITON Electrical Connector Assembly 18 Series Fml Plug 2 0 - 4 0 Black (18D33-UE)
- LEVITON Angled Receptcle, Wht, 2/0-4/0, Taper Nose (16R27-UW)
- LEVITON Female Connectr, Blu, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UB)
- LEVITON Electrical Connector Assembly 16 Series Male Plug 2 0 - 4 0 Black (16D24-UE)
- LEVITON Female Connectr, Wht, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UW)
- HUBBELL Single Pole Connector, Weather Cover, Red (HBL15NCR)
- Leviton Single Pole Devices