Shop All Mechanical Lugs
Leviton
ELECTRICAL CONNECTOR ASSEMBLY 16 SERIES MALE PLUG 2 0 - 4 0 BRN BULK
Mfr # 16D24-BUH
Zoro # G5712437
product price: $36.65
/ea
$36.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11.1250 in
- Color Brown
- Type Cam-Type
- Application Industrial Applications
- Height 8.8750 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 16D24-BUH
- Zoro # G5712437
- UPC # 78477899083
- Country of Origin Mexico
- Category Mechanical Lugs
Dimensions
Length | 11.1250 in |
Height | 8.8750 in |
Details
Color | Brown |
Type | Cam-Type |
Application | Industrial Applications |
Number of Conductors | 1 |
NEMA Rating | Type 3R |
Number of Poles | 1 |
Standard | UL:Â 1691 |
Description
Male Plug, Contact & Insulator, Cam-Type, Detachable, Double Set Screw Termination, 2/0 - 4/0 AWG, 400 Amp Max, 16 Series Taper Nose, Type 3R "While-in-Use"-Brown-Bulk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT One Hole Conduit Strap, Steel, Size 2", PK10 (6XC47)
- EATON Blank Legend Plate, White/Red or Black (HT8LP77)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, Ultra, 2000 sq ft, White (ATU2000CL)
- ROMEX 8 AWG 3 Conductor Nonmetallic Building Cable 600V 25 ft. GY (147835)
- LEVITON Ground Connector Blk 15A (515CR-000)
- LEVITON ELECTRICAL CONNECTOR ASSEMBLY DURAPORT CORD CAT 6 UTP IND-IND 15' (D6720-15E)
- LEVITON Hinged Plug 15A-Org. (3W101-0OR)
- LEVITON Plug Lockng Ind 20A (09965-0PC)
- LEVITON Grounded Switch Tap Wht (C22-01470-00W)
- BURNDY Mechanical Conn, 800 to 300 kcmil, 1 Cond (KA40U2N)
- BURNDY Insulated Multitap Connector, 2.97 In. L (1PLD2503)
- Leviton Mechanical Lugs