Shop All Single Pole Devices
Leviton
Electrical Connector Assembly 16 Series Fml Sleeve #2 - 2/0 Wht
Mfr # 16SDF-2UW
Zoro # G5677622
product price: $16.75
/ea
$16.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cam Type Detachable Taper Nose
- Series 16 Series
- Color White
- Cable Range 2 to 2/0 AWG
- Material Santoprene TPV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 16SDF-2UW
- Zoro # G5677622
- UPC # 78477718742
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Length | 5.50 in |
Width | 10 in |
Height | 7.2500 in |
Dimensions | 0.94 in Dia x 4.26 in L |
Details
Type | Cam Type Detachable Taper Nose |
Series | 16 Series |
Color | White |
Cable Range | 2 to 2/0 AWG |
Material | Santoprene TPV |
Male/Female | Female |
Application | Industrial Applications |
Suitable For Use With | Female Plug |
Specifications | 2 to 2/0 AWG Cable Range, 1-Pole, NEMA 3R, 400 A, 600 VAC |
Number of Poles | 1 |
Standard | UL 1691 |
Description
Insulator for Female Plug, Cam-Type, Detachable, Cable Range- 2-2/0 AWG, 16 Series Taper Nose-White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON General Purpose Relay, 24V AC Coil Volts, Square, 11 Pin, 3PDT (MY3-AC24)
- BURNDY Split-Bolt Connector, 10 sol to 4 sol (KSU20)
- HOUSE 14650013-6 Shockshield GFCI Portable Plug Yellow (HO149712)
- 3M Shrink Tubing, 0.375in ID, Black, 200ft, PK3 (FP-301VW-3/8-Black-200')
- LEVITON Angled Receptacle, Grn, Male, 600Vac, 2-4/0 (16R29-UG)
- LEVITON Angled Recptcle, Blk, Taper Nose, Female (16R28-UE)
- LEVITON Angled Receptacle, Blk, Male, 3R, 4X, 12K (16R29-UE)
- LEVITON Electrical Connector Assembly 15 Series Female Plug 150A Gray (15D22-UG)
- LEVITON Angled Recptcle, Blk, Taper Nose, Male (16R27-UE)
- LEVITON Cabled Paralleling Tee, Blk, Female, Taper (16A31-UE)
- HUBBELL Double Connector, 300/400A, Blue (HBLDFBL)
- Leviton Single Pole Devices