Shop All Single Pole Devices
Leviton
Electrical Connector Assembly 16 Series Fml Sleeve #2 - 2/0 Red
Mfr # 16SDF-2UR
Zoro # G5711983
product price: $16.75
/ea
$16.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Replacement Sleeve
- Color Red
- Cable Range 2 to 2/0 AWG
- Male/Female Female
- Length 5.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 16SDF-2UR
- Zoro # G5711983
- UPC # 78477718896
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Length | 5.50 in |
Width | 10 in |
Height | 7.2500 in |
Details
Type | Replacement Sleeve |
Color | Red |
Cable Range | 2 to 2/0 AWG |
Male/Female | Female |
Application | Industrial Applications |
Standard | UL-1691 |
Description
Insulator for Female Plug, Cam-Type, Detachable, Cable Range- 2-2/0 AWG, 16 Series Taper Nose-Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse Cover, 35 to 60A Amp Range, 600V AC/DC Volt Rating, 1 Poles (DFC-6I)
- AC WORKS California Standard 50A 125/250V 4-Wires Locking Male Plug Assembly (CS6365)
- GARDNER BENDER Wire Connector, Winged, Tan, PK100 (10-1H1)
- REMKE Cord Grip, Alum, 3/4" NPT, .312-.375 (RSR-2106)
- LEVITON Female Connectr, Blu, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UB)
- LEVITON Angled Receptacle, Grn, Male, 600Vac, 2-4/0 (16R29-UG)
- LEVITON Female Connectr, Grn, Taper Nose, 300Ac/Dc (16D33-UG)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UB)
- LEVITON Female Connectr, Blk, 1/0-4/0, Tpr, 400Ac/Dc (16D33-UE)
- LEVITON Electrical Connector Assembly 15 Series Male Plug 150A Red (15D21-UR)
- HUBBELL Connector, 3R, 4X, 12, Single Pin, Brwn (HBL300FBN)
- Leviton Single Pole Devices