Shop All Single Pole Devices
Leviton
Electrical Connector Assembly 16 Series Fml Sleeve #2 - 2/0 Grn
Mfr # 16SDF-2UG
Zoro # G5717565
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cam Type Detachable Taper Nose
- Series 16 Series
- Color Green
- Cable Range 2 to 2/0 AWG
- Material TPV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 16SDF-2UG
- Zoro # G5717565
- UPC # 78477718766
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Length | 5.50 in |
Width | 10 in |
Height | 7.2500 in |
Details
Type | Cam Type Detachable Taper Nose |
Series | 16 Series |
Color | Green |
Cable Range | 2 to 2/0 AWG |
Material | TPV |
Male/Female | Female |
Application | Industrial Applications |
Suitable For Use With | Female Plug |
Specifications | 1-Pole, 2 to 2/0 AWG |
Standard | UL-1691 |
Description
Insulator for Female Plug, Cam-Type, Detachable, Cable Range- 2-2/0 AWG, 16 Series Taper Nose-Green
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 6 AWG Non-Insulated Ring Terminal 3/8" Stud PK200 (M6-38RK)
- CONDOR USA Pressure Switch, (4) Port, 1/4 in FNPT, DPST, 50 to 200 psi, Standard Action (11WC2E)
- NVENT HOFFMAN PROTEK Single-Door Fan Packages, 36.30x23.62x11.81, Lt Gray, Steel (PTRS362412G3)
- CARLON Conduit Flex Kit Liq Tgt 3/4In (150ERB-UPC)
- LEVITON Angled Recptcle, Red, Taper Nose, Female (16R28-UR)
- LEVITON Angled Receptacle, Grn, Taper Nose, 2/0-4/0 (16R28-UG)
- LEVITON Electrical Connector Assembly 18 Series Fml Plug 2 0 - 4 0 Black (18D33-UE)
- LEVITON Electrical Connector Assembly 18 Series Mle Plug 2 0 - 4 0 Black (18D24-UE)
- LEVITON Female Connectr, Wht, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UW)
- LEVITON Electrical Connector Assembly 18 Series Fml Plug 2 0 - 4 0 Green (18D33-UG)
- HUBBELL Receptacle, Stud, Grn, Female, Taper (HBL15FRSGN)
- Leviton Single Pole Devices