Shop All Single Pole Devices
Leviton
Electrical Connector Assembly 16 Series Fml Sleeve #2 - 2/0 Blk
Mfr # 16SDF-2UE
Zoro # G5711405
product price: $16.75
/ea
$16.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Replacement Sleeve
- Color Black
- Cable Range 2 to 2/0 AWG
- Male/Female Female
- Length 5.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 16SDF-2UE
- Zoro # G5711405
- UPC # 78477718759
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Length | 5.50 in |
Width | 10 in |
Height | 7.2500 in |
Details
Type | Replacement Sleeve |
Color | Black |
Cable Range | 2 to 2/0 AWG |
Male/Female | Female |
Application | Industrial Applications |
Standard | UL-1691 |
Description
Insulator for Female Plug, Cam-Type, Detachable, Cable Range- 2-2/0 AWG, 16 Series Taper Nose-Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Power Strp6Outlet Ylw (5139N)
- SQUARE D 208/240VAC Non-Reversing Definite Purpose Contactor 3P 50A, Width: 2.56 in (8910DPA53V09)
- FELLOWES 9 ft. 1 Outlet Gray Extension Cord (99595)
- CULTER HAMMER Circuit Breaker, 35A, 2 Pole, 120/240V AC (BR235)
- LEVITON Male Plug 15 Series (15D21-UW)
- LEVITON Electrical Connector Assembly 16 Series Male Plug 2 0 - 4 0 Black (16D24-UE)
- LEVITON Angled Receptacle, Grn, Taper Nose, 2/0-4/0 (16R28-UG)
- LEVITON Maleconnector, Grn, Taper Nose, 300Ac/Dc (16R21-UG)
- LEVITON Female Connectr, Blk, 1/0-4/0, Tpr, 400Ac/Dc (16D33-UE)
- LEVITON Electrical Connector Assembly 15 Series Male Plug 150A Red (15D21-UR)
- LEVITON Electrical Connector Assembly 15 Series Female Plug 150A Red (15D22-UR)
- Leviton Single Pole Devices