Shop All Single Pole Devices
Leviton
Electrical Connector Assembly 16 Series Fml Sleeve 1/0-4/10 Wht
Mfr # 16SDF-1UW
Zoro # G5717188
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cam Type Detachable Taper Nose
- Series 16 Series
- Color White
- Cable Range 1/0 to 4/0 AWG
- Material TPV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 16SDF-1UW
- Zoro # G5717188
- UPC # 78477718636
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Length | 5.50 in |
Width | 10 in |
Height | 7.2500 in |
Details
Type | Cam Type Detachable Taper Nose |
Series | 16 Series |
Color | White |
Cable Range | 1/0 to 4/0 AWG |
Material | TPV |
Male/Female | Female |
Application | Industrial Applications |
Standard | UL-1691 |
Suitable For Use With | Female Plug |
Specifications | 1-Pole, 1/0 to 4/0 AWG |
Description
Insulator for Female Plug, Cam-Type, Detachable, Cable Range- 1/0 - 4/0 AWG, 16 Series Taper Nose-White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Ovrload Rely, 11 to 16A, Class 10, NEMA S00 (3RU21164AB0)
- POWERZONE Cord Ext Indr 16/2Sptx6Ft Wht (OR660606)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 220/240 V AC, 32 A, Reversing: No (3RT20271AP60)
- SQUARE D Reversing Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, No Auxiliary Contacts (8736SDO2V02S)
- LEVITON Detachable Male Plug 17 Series (17D21-G)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UR)
- LEVITON Male Plug 15 Series (15D21-UW)
- LEVITON Female Connectr, Red, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UR)
- LEVITON Angled Recptcle, Wht, Taper Nose, Female (16R28-UW)
- LEVITON Electrical Connector Assembly 18 Series Mle Plug 2 0 - 4 0 Black (18D24-UE)
- HUBBELL Double Connector, 600VAC/250VDC, Ornge (HBLDMO)
- Leviton Single Pole Devices