Shop All Single Pole Devices
Leviton
Electrical Connector Assembly 16 Series Fml Sleeve 1/0-4/10 Red
Mfr # 16SDF-1UR
Zoro # G5700004
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cam-Type
- Color Red
- Cable Range 1/0 to 4/0 AWG
- Male/Female Female
- Length 5.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 16SDF-1UR
- Zoro # G5700004
- UPC # 78477718612
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Length | 5.50 in |
Width | 10 in |
Height | 7.2500 in |
Details
Type | Cam-Type |
Color | Red |
Cable Range | 1/0 to 4/0 AWG |
Male/Female | Female |
Application | Industrial |
Standard | UL 1691 |
Number of Poles | 1 |
Description
Insulator for Female Plug, Cam-Type, Detachable, Cable Range- 1/0 - 4/0 AWG, 16 Series Taper Nose-Red
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYCO 13 ORG CRD Stor Reel (KW-130)
- GE Thermal Unit, 6.41A (CR123H739A)
- REMINGTON INDUSTRIES 14 AWG Gauge UL1007 Stranded Hook-Up Wire Kit, 300V, 0.0641" Diameter, 100' Length Each, 10 Colors (14UL1007STRKIT10COLOR100)
- EATON Limit Switch Arm, Roller, 4.24 In Arm L (E50KL539)
- LEVITON Male Plug 15 Series (15D21-UW)
- LEVITON Maleconnector, Grn, Taper Nose, 300Ac/Dc (16R21-UG)
- LEVITON Angled Receptacle, Blk, Male, 3R, 4X, 12K (16R29-UE)
- LEVITON Male Detachable Plug 16 Ser (16D24-UGY)
- LEVITON Male Connector, Blk, Taper Nose, 300Ac/Dc (16R21-UE)
- LEVITON Electrical Connector Assembly 18 Series Mle Plug 2 0 - 4 0 Black (18D24-UE)
- HUBBELL Receptacle, Red, Female, 150AC/DC, 8-2 (HBL15FRR)
- Leviton Single Pole Devices