Shop All Single Pole Devices
Leviton
Electrical Connector Assembly 16 Series Fml Sleeve 1/0-4/10 Org
Mfr # 16SDF-1UO
Zoro # G5677972
product price: $21.35
/ea
$21.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cam-Type
- Color Orange
- Cable Range 1/0 to 4/0 AWG
- Male/Female Female
- Length 5.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 16SDF-1UO
- Zoro # G5677972
- UPC # 78477744512
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Length | 5.50 in |
Width | 10 in |
Height | 7.2500 in |
Details
Type | Cam-Type |
Color | Orange |
Cable Range | 1/0 to 4/0 AWG |
Male/Female | Female |
Application | Industrial Applications |
Number of Poles | 1 |
Standard | UL 1691 |
Description
Insulator for Female Plug, Cam-Type, Detachable, Cable Range- 1/0 - 4/0 AWG, 16 Series Taper Nose-Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Time Delay Relay, 120VAC/DC, 10A, DPDT, LED (6A854)
- HALEX 2In Rigid 2-Hole Conduit Strap (26126)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074011334)
- SUPERSTRUT Clamp Mal Iron Beam 1/4 In (Z500-25)
- LEVITON Angled Recptcle, Blk, Taper Nose, Male (16R27-UE)
- LEVITON Maleconnector, Grn, Taper Nose, 300Ac/Dc (16R21-UG)
- LEVITON Female Connectr, Wht, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UW)
- LEVITON Male Connector, Blk, Taper Nose, 300Ac/Dc (16R21-UE)
- LEVITON Electrical Connector Assembly 16 Series Male Plug 2 0 - 4 0 Black (16D24-UE)
- LEVITON Cabled Paralleling Tee, Blk, Female, Taper (16A31-UE)
- HUBBELL Receptacle, Wht, 8-2, Male, Taper Nose (HBL15MRW)
- Leviton Single Pole Devices