Shop All Single Pole Devices
Leviton
Electrical Connector Assembly 16 Series Fml Sleeve 1/0-4/10 Blue
Mfr # 16SDF-1UB
Zoro # G5712482
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Replacement Sleeve
- Color Blue
- Cable Range 1/0 to 4/0 AWG
- Male/Female Female
- Length 5.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 16SDF-1UB
- Zoro # G5712482
- UPC # 78477718643
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Length | 5.50 in |
Width | 10 in |
Height | 7.2500 in |
Details
Type | Replacement Sleeve |
Color | Blue |
Cable Range | 1/0 to 4/0 AWG |
Male/Female | Female |
Application | Industrial Applications |
Standard | UL-1691 |
Description
Insulator for Female Plug, Cam-Type, Detachable, Cable Range- 1/0 - 4/0 AWG, 16 Series Taper Nose-Blue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAMPAK Sigma Engineered Solutions 1/2 in. D Die-Cast Zinc Screw-In Connector For FMC , 50PK (56010)
- HONEYWELL Q340A1074 30Mv Thermocouple 24" (Q340A1074)
- HAMMOND 4 INCH BOX EXT, 12X12, GALV (CSG1212EXT4)
- HUBBELL WIRING DEVICE-KELLEMS Ceiling Adapter, White, PVC, Wall-Trak (PW2CACF)
- LEVITON Electrical Connector Assembly 15 Series Male Plug 150A Red (15D21-UR)
- LEVITON Angled Recptcle, Grn, Taper Nose, 2/0-4/0 (16R27-UG)
- LEVITON Angled Recptcle, Red, Taper Nose, Male (16R27-UR)
- LEVITON Angled Receptacle, Blk, Male, 3R, 4X, 12K (16R29-UE)
- LEVITON Angled Recptcle, Red, Taper Nose, Female (16R28-UR)
- LEVITON Electrical Connector Assembly 18 Series Fml Plug 2 0 - 4 0 Black (18D33-UE)
- LEVITON Electrical Connector Assembly 15 Series Female Plug 150A Gray (15D22-UG)
- Leviton Single Pole Devices